Apply to be a TradeMaster!
Main product image of SecureFit, Clear Scratch-Resistant Lens, ANSI Z87.1/CSA Z94.3, 7100180049
Magnifying glass
Hover image to zoom

SecureFit, Clear Scratch-Resistant Lens, ANSI Z87.1/CSA Z94.3, 7100180049

Brand:
3M
SKU:
7100180049
Rating:
(0)
Q&A:
(0)
SecureFit, Clear Scratch-Resistant Lens, ANSI Z87.1/CSA Z94.3, 7100180049
Magnifying glass
Hover image to zoom
$16.51 each
In Stock
In Stock
Get 474 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Universal
Product Highlight: Color
Clear

Description

–
For lightweight eye protection designed for comfort and performance, use 3M SecureFit Safety Glasses 400X Series.Our safety glasses weigh just 22 g and have a contemporary, stylish look. 3M Pressure Diffusion Temple Technology offers a comfortable fit, with wide, flexible temple arms over the ears that provide solid side protection and padding for increased comfort. The soft nose bridge and contoured brow guard rest comfortably against the forehead to help provide additional protection from flying particles, and the wraparound design gives the user a wide field of vision as well as reducing slippage from head movements. These glasses combine well with ear muffs.
For lightweight eye protection designed for comfort and performance, use 3M SecureFit Safety Glasses 400X Series.Our safety glasses weigh just 22 g and have a contemporary, stylish look. 3M Pressure Diffusion Temple Technology offers a comfortable fit, with wide, flexible temple arms over the ears that provide solid side protection and padding for increased comfort. The soft nose bridge and contoured brow guard rest comfortably against the forehead to help provide additional protection from flying particles, and the wraparound design gives the user a wide field of vision as well as reducing slippage from head movements. These glasses combine well with ear muffs.

Specs

–
Size:

Universal

Color:

Clear

Product Type:

Lens

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy