Apply to be a TradeMaster!
Main product image of Gray Anti-Fog & Scratch-Resistant Polycarbonate Lens, 7100196395
Magnifying glass
Hover image to zoom

Gray Anti-Fog & Scratch-Resistant Polycarbonate Lens, 7100196395

Brand:
3M
SKU:
7100196395
Rating:
(0)
Q&A:
(0)
Gray Anti-Fog & Scratch-Resistant Polycarbonate Lens, 7100196395
Magnifying glass
Hover image to zoom
$19.24 each
In Stock
In Stock
Get 3 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Universal
Product Highlight: Color
Gray

Description

–
The 3M Solus CCS Series Protective Eyewear is designed to keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection they need to focus on the jobs at hand. All models feature 3M Scotchgard Protector Anti-fog coating. A foam gasket is optional with small vents in the gasket help minimize fogging.
For users who are intermittently exposed to noise, use 3M Solus CCS Safety Glasses. Our rimless safety glasses feature lime green temples that have a Corded Control System (CCS) which allows users to keep certain E-A-R Corded Earplugs attached and ready for use at all times. The unique temple design holds the cord of the earplugs to keep them securely in place and untangled. When the corded earplugs are not in use, the CCS feature allows them to act as a lanyard for carrying your protective eyewear around your neck. The polycarbonate lens features a 3M Scotchgard Anti-Fog and Anti-Scratch coating for superior anti-fog protection and increased durability that resists fogging for longer than traditional anti-fog coatings, even after up to 25 washings with water*. *3M internal testing per EN168 test method when compared with traditional anti-fog coatings.

Specs

–
Size:

Universal

Product Type:

Lens

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy