Apply to be a TradeMaster!
Main product image of Clear Scratch-Resistant Polycarbonate Lens, ANSI Z87.1, 7100203180
Magnifying glass
Hover image to zoom

Clear Scratch-Resistant Polycarbonate Lens, ANSI Z87.1, 7100203180

Brand:
3M
SKU:
7100203180
Rating:
(0)
Q&A:
(0)
Clear Scratch-Resistant Polycarbonate Lens, ANSI Z87.1, 7100203180
Magnifying glass
Hover image to zoom
$17.59 each
In Stock
In Stock
Get 156 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Size
Universal

Description

–
3M SecureFit 3700 Series is designed to offer eye protection with all-day wearability for workers with prescription eyeglasses. Adjustable ratchet temples allow the user to adjust lens for facial features and eyeglass position. Since prescription eyeglasses may not be anti-fog coated, workers can choose between a standard anti-scratch coating or 3M(TM) Scotchgard(TM) Protector Anti-Fog Coating.
For safety spectacles that fit over prescription glasses and feature adjustable ratchet temples, use 3M SecureFit Overspectacles 3700 Series. Our lightweight overspectacles are designed to fit over the users existing glasses to provide personalised protection. The adjustable ratchet temples provide angle adjustment points on the temple to help ensure a secure fit. They also feature Pressure Diffusion Temple (PDT) technology and a soft touch nosepiece to help provide all-day comfort. The polycarbonate lens is available with 3M Scotchgard Anti-Fog and anti-scratch coatings for increased durability and improved vision. Available in a range of frame and lens colours. Available with a contoured brow guard. Meets the requirements of EN166-2001 standard as an impact rated spectacle.

Specs

–
Product Type:

Lens

Color:

Clear

Size:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy