Apply to be a TradeMaster!
Main product image of Gray Anti-Fog Polycarbonate Lens, 7100205236
Magnifying glass
Hover image to zoom

Gray Anti-Fog Polycarbonate Lens, 7100205236

Brand:
3M
SKU:
7100205236
Rating:
(0)
Q&A:
(0)
Gray Anti-Fog Polycarbonate Lens, 7100205236
Magnifying glass
Hover image to zoom
$15.04 each
In Stock
In Stock
Get 19 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Universal
Product Highlight: Color
Gray

Description

–
Managing a worksite or job means maximizing safety and efficiency while delivering the comfort your crew values. Give your workers an excellent blend of comfort, style, and safety with versatile 3M Integrated Protective Eyewear. This protective eyewear attaches directly to your hard hat which eliminates the need for additional eyewear safety equipment that can add weight to your nose and temples.
Get eye protection from sunglare, particles and UV with 3M Hard Hat Integrated Safety Glasses. Our safety glasses have lenses with durable anti-scratch and anti-fog coating which helps minimise physical damage and fogging. They're easy to adjust and attach to 3M Hard Hats. Their unique design allows them to slide easily between the hard hat shell and headband, fitting closely to the wearer's cheeks to provide protection. These safety glasses are approved to EN166. Our safety glasses have a grey lens with durable anti-scratch and anti-fog coating which helps minimise physical damage and fogging. They're easy to adjust and attach to 3M Hard Hats. Their unique design allows them to slide easily between the hard hat shell and headband, fitting closely to the wearer's cheeks to provide protection. These safety glasses are approved to EN166.

Specs

–
Size:

Universal

Product Type:

Lens

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy