Apply to be a TradeMaster!
Main product image of 3" 3/16" Thick 3/8" Hole Aluminum Oxide Reinforced Cut-Off Wheel, 7100229883
Magnifying glass
Hover image to zoom

3" 3/16" Thick 3/8" Hole Aluminum Oxide Reinforced Cut-Off Wheel, 7100229883

Brand:
3M
SKU:
7100229883
Rating:
(0)
Q&A:
(0)
3" 3/16" Thick 3/8" Hole Aluminum Oxide Reinforced Cut-Off Wheel, 7100229883
Magnifying glass
Hover image to zoom
$16.49 each
In Stock
In Stock
Get 378 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
20375 RPM
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
Features:
  • Built for tough weld grinding
  • Fiberglass cloth screen scrim reinforcement adds strength and wheel life
  • Aluminum oxide mineral abrasive is durable, cuts fast, and performs well on many surfaces
  • 3" size, 3/16" thickness is ideal for right angle grinders and hard-to-reach grinding applications

Specs

–
RPM:

20375

Product Type:

Cut-Off Saw

Arbor:

3/8"

Blade Material:

Aluminum Oxide

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy