Apply to be a TradeMaster!
Main product image of SecureFit, Gray Anti-Fog & Scratch-Resistant Lens, Black Frame, ANSI Z87.1, 7100239089
Magnifying glass
Hover image to zoom

SecureFit, Gray Anti-Fog & Scratch-Resistant Lens, Black Frame, ANSI Z87.1, 7100239089

Brand:
3M
SKU:
7100239089
Rating:
(0)
Q&A:
(0)
SecureFit, Gray Anti-Fog & Scratch-Resistant Lens, Black Frame, ANSI Z87.1, 7100239089
Magnifying glass
Hover image to zoom
$16.88 each
In Stock
In Stock
Get 1 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
Universal

Description

–
3M SecureFit 500 Series features a contemporary lens design coupled with adjustable ratchet temples and 3M Pressure Diffusion Temple (PDT) technology to help provide a more personalized fit. This sporty eyewear also offers self-adjusting colored temples, a variety of lens tints and models with Scotchgard Protector Anti-Fog Coating.
For contemporary eye protection designed for comfort and compatibility, use 3M SecureFit Safety Glasses 500 Series.  These safety glasses weigh just 22 g and offer a sleek, stylish look. 3M Pressure Diffusion Temple Technology offers a comfortable fit, with slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head. The design of these safety glasses applies pressure to the less sensitive back of the head instead of the temples, achieving a comfortable fit even during rapid head movement. The adjustable ratchet temples offer even greater customization by allowing user to adjust the lens for facial features and eyeglass position. These glasses combine well with ear muffs.

Specs

–
Product Type:

Lens

Color:

Black

Size:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy