The Day Savers – A National Tradesmen Day Contest
Main product image of Cubitron II Stikit Cloth Disc 900DZ, 120+ J-weight, 5" x NH, Die 500X
Magnifying glass
Hover image to zoom

Cubitron II Stikit Cloth Disc 900DZ, 120+ J-weight, 5" x NH, Die 500X

Brand:
3M
SKU:
7100284513
Rating:
(0)
Q&A:
(0)
Cubitron II Stikit Cloth Disc 900DZ, 120+ J-weight, 5" x NH, Die 500X
Magnifying glass
Hover image to zoom
$183.00 each
In Stock
In Stock
Get 2,306 Mon, Aug 31 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
5" Diameter
Product Highlight: Material
Ceramic
Product Highlight: Diameter (Inches)
5" Diameter

Description

COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles applications from finishing and sanding to grinding and de-flashing

VERSATILE PERFORMANCE: Disc performs well on aluminum, fiberglass, gelcoat, hard and soft woods

QUICK AND EASY DISC CHANGES: 3M Stikit backing allows for easy application and removal, and a liner prevents dust and debris from contaminating the adhesive

Specs

Diameter:

5"

Material:

Ceramic

Diameter (Inches):

5"

Type:

Fine

Product Type:

PSA Disc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy