Apply to be a TradeMaster!
Main product image of 7" Precision Shaped Ceramic Depressed-Center Wheel 0.09" Thick 36 Grit Type 27, 5/8-11 Thread, 7100312963
Magnifying glass
Hover image to zoom

7" Precision Shaped Ceramic Depressed-Center Wheel 0.09" Thick 36 Grit Type 27, 5/8-11 Thread, 7100312963

Brand:
3M
SKU:
7100312963
Rating:
(0)
Q&A:
(0)
7" Precision Shaped Ceramic Depressed-Center Wheel 0.09" Thick 36 Grit Type 27, 5/8-11 Thread, 7100312963
Magnifying glass
Hover image to zoom
$21.65 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
8500 RPM
Product Highlight: Diameter (Inches)
7" Diameter

Description

–
This item is a 7" Precision Shaped Ceramic Depressed-Center Wheel 0.09" Thick 36 Grit Type 27, 5/8-11 Thread manufactured by 3M.

Specs

–
Product Type:

Grinding Wheel

RPM:

8500

Diameter (Inches):

7"

Arbor:

5/8-11"

Blade Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy