Apply to be a TradeMaster!
Main product image of 4-1/2" Precision Shaped Ceramic Depressed-Center Wheel 1/8" Thick 36 Grit Type 27, 5/8-11 Thread, 7100313760
Magnifying glass
Hover image to zoom

4-1/2" Precision Shaped Ceramic Depressed-Center Wheel 1/8" Thick 36 Grit Type 27, 5/8-11 Thread, 7100313760

Brand:
3M
SKU:
7100313760
Rating:
(0)
Q&A:
(0)
4-1/2" Precision Shaped Ceramic Depressed-Center Wheel 1/8" Thick 36 Grit Type 27, 5/8-11 Thread, 7100313760
Magnifying glass
Hover image to zoom
$19.33 each
In Stock
In Stock
Get 208 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: RPM
13300 RPM

Description

–
This item is a 4-1/2" Precision Shaped Ceramic Depressed-Center Wheel 1/8" Thick 36 Grit Type 27, 5/8-11 Thread manufactured by 3M.

Specs

–
Diameter (Inches):

4-1/2"

RPM:

13300

Blade Material:

Ceramic

Arbor:

5/8-11"

Product Type:

Grinding Wheel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy