Apply to be a TradeMaster!
Main product image of 3" dia, 2" Face Width, 80 Grit, Alum. Oxide 1/4" Shank dia, NW & Coated, Med Grade (Pack of 5)
Magnifying glass
Hover image to zoom

3" dia, 2" Face Width, 80 Grit, Alum. Oxide 1/4" Shank dia, NW & Coated, Med Grade (Pack of 5)

Brand:
3M
SKU:
898009
Rating:
(0)
Q&A:
(0)
3" dia, 2" Face Width, 80 Grit, Alum. Oxide 1/4" Shank dia, NW & Coated, Med Grade (Pack of 5)
Magnifying glass
Hover image to zoom
$604.29 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
3" Diameter
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Aluminum Oxide

Description

–
3M 3" dia, 2" Face Width, 80 Grit, Aluminum Oxide 1/4" Shank dia, Non-Woven & Coated, Med Grade, Mounted Flap Wheel. Sold in packs of 5.

Specs

–
Diameter:

3"

Diameter (Inches):

3"

Material:

Aluminum Oxide

Type:

Medium

Product Type:

Mounted Flap Wheel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy