Apply to be a TradeMaster!
Main product image of Aqua-Pure AP Easy Complete, Drinking Water System (Includes Polished Chrome Faucet)
Magnifying glass
Hover image to zoom

Aqua-Pure AP Easy Complete, Drinking Water System (Includes Polished Chrome Faucet)

Brand:
Solventum
SKU:
04-99534
Rating:
(2)
Q&A:
(0)
Aqua-Pure AP Easy Complete, Drinking Water System (Includes Polished Chrome Faucet)
Magnifying glass
Hover image to zoom
$224.70 each
In Stock
In Stock
Get 7 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Outlet Size
1/4"
Product Highlight: Inlet Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height
12-1/2"
Product Highlight: Diameter (Inches)
2-3/8" Diameter

Description

–
3M Drinking Water Filtration is Now Part of Solventum


The 3M Aqua-Pure Under Sink Dedicated Faucet Water Filter System AP Easy Complete includes everything needed for most installations, including: a polished chrome dedicated faucet, quick-connect fittings, an attached mounting bracket and tubing. Also included in the head assembly is a built-in shut-off valve that allows for changing the Sanitary Quick Change filters without shutting off the water supply.


Features:

  • Reduces particulate, chlorine taste and odor, asbestos, atenolol, atrazine, benzene, bisphenol A, carbamazepine, carbofuran, cyst, DEET, estrone, lead, lindane, linuron, microplastics, nonylphenol, trimethoprim, p-Dichlorobenzene, toxaphene, 
  • 750 gallon/2,839 liter capacity
  • Built-in bypass valve eliminates having to shut-off water to the faucet while changing cartridges while allowing unfiltered water to flow to dedicated faucet during cartridge change-out
  • Advanced dual stage carbon-block filtration process to help provide cleaner, clearer better tasting drinking water
  • Compact, slim design allows for easy installation under the sink without compromising storage space
  • Sanitary Quick Change (SQC) cartridge design helps provide fast and easy cartridge change-out with minimal effort

Replacement Filter :

Note: Standard faucet included. 

Specs

–
Product Type:

Filtration System

Application:

Plumbing

Point of Use

Type:

Drinking Water

Dedicated Faucet

Series:

AP Easy

Flow Rate (GPM):

0.75

Micron Rating:

0.5

Max Pressure (PSI):

120

Service Life:

750 Gallons

Replacement Cartridge:

C-Complete

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Outlet Size:

1/4"

Inlet Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Height:

12-1/2"

Diameter (Inches):

2-3/8"

Warranty:

1 Year

Reduction Claim:

Microplastics

Sediment

Parasitic Protozoan Cysts

Lead

p-Dichlorobenzene

Carbamazepine

Toxaphene

Asbestos

Atenolol

DEET

Bisphenol A

Nonylphenol

Carbofuran

Lindane

Atrazine

Trimethoprim

Chlorine Taste & Odor (CTO)

Linuron

Estrone

Benzene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not sure if I would buy again

The faucet is leaking from the handle. Looks like water is coming out of the faucet's cartridge stem. Drips every time you turn it on.
Case
Worcester Ma.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AP Easy Complete -Easy hook up. Works Great.

Easy installation. I have heard of others having problems with leaking faucet. Don't over tighten (plastic faucet stem) and you should be fine. Easy to change filter. Just twist off and install a new one. Water tastes great.
CK
Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy