Apply to be a TradeMaster!
Main product image of Aqua-Pure C-Complete, EASY Drinking Water System Filter Replacement Cartridge
Magnifying glass
Hover image to zoom

Aqua-Pure C-Complete, EASY Drinking Water System Filter Replacement Cartridge

SKU:
5618007
Rating:
(0)
Q&A:
(1)
Aqua-Pure C-Complete, EASY Drinking Water System Filter Replacement Cartridge
Magnifying glass
Hover image to zoom
5618007 has been discontinued
Discontinued January 8, 2015
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Aqua-Pure C-Complete, Drinking Water System Filter Replacement Cartridge
Brand:
Solventum
SKU:5618044
(10)
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
Replacement cartridge for AP Easy Complete Drinking Water System. For maximum operating performance, you should replace your filter cartridge every 4 - 6 months or sooner, depending on cartridge specifications or water quality.

Features:
  • Reduces chlorine taste & odor, lead & cyst sediment & rust, mercury, asbestos and select VOCs (Lindane, Atrazine, Benzene, Carbofuran, Dichlorobenzene and Toxaphene)
  • Under-sink single cartridge system, using Aqua-Pure's SQC cartridge design
  • For cold water use only (100°F)
  • Capacity rated for 750 gallons


Whole House Unit :

Specs

–
Product Type:

Replacement Cartridge

Application:

Plumbing

Flow Rate (GPM):

0.75

Service Life:

750 Gallons

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how do I change the filter

Asked by dex 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part 5618007 is the replacement filter. To change the filter, you twist the cartridge.

Was this review helpful to you?