Apply to be a TradeMaster!
Main product image of Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System
Magnifying glass
Hover image to zoom

Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System

Brand:
Aqua-Pure
SKU:
5621102
Rating:
(12)
Q&A:
(3)
Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System
Magnifying glass
Hover image to zoom
$461.78 each
In Stock
In Stock
Get 3 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP917HD
Product Highlight: Outlet Size
1"
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
25-1/16"

Description

–
Solventum is now Aqua-Pure


Includes mounting bracket for easy installation in most applications.

Please see below for replacement filter options.

For use with SQC style proprietary sediment or CTO cartridge. Used at the point of entry, the New 3M AP900 Series High Flow SQC Filtration System reduces sediment, rust, precipitated scale, iron and minerals from water using appliances and plumbing fixtures through-out the home or light commercial industrial applications.

Features:
  • AP903 reduces sediment and chlorine taste and odor for up to 100,000 Gallons while providing unrestricted flow with NPT connections.
  • 1" inlet/outlet connections help provide high flow rates up to 20 gpm for larger homes, light commercial/industrial applications
  • Sanitary Quick Charge (SQC) style cartridge, an industry exclusive for this applications, allows for fast and easy cartridge change-outs without the need for filter wrenches.
  • 100,000 gallon capacity/one year change-out (based on normal water conditions - helps reduce multi-year cartridge change-out required on most industry standard drop-in style cartridges/housings
  • 304 stainless steel head helps allow for "sweat-in place" installation
  • Die Cast Zinc Anti-Rotation Collar & Locking Latch
  • Manufactured from FDA CFR-21 compliant materials
  • 25 year limited stainless steel head warranty


Replacement Cartridge Options

Specs

–
Product Type:

Filtration System

Application:

Point of Entry

Type:

Whole House

Micron Rating:

5

Max Pressure (PSI):

125

Flow Rate (GPM):

20

Used With:

AP917HD

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Outlet Size:

1"

Inlet Size:

1"

Connection Type:

NPT

Height:

25-1/16"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Warranty:

25 Year Limited Stainless Steel Head

Housing Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.83 out of 12 reviews
75% would recommend this product
3.83
out of 12 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
58%
4 star
17%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW

Most Liked Positive Review

Works great so far

We've used it for about a year on city water in VA, Loudoun County. I have pressure gauges right before and after the filter and they show no significant pressure drop given accuracy of the gauges (~65psi -> ~65psi). I can also see how pressure changes when I adjust the pressure valve on out 1" main inlet. There are no problems with flow either. I like high capacity and flow-through rate of the filter.
VS

Most Liked Negative Review

longevity in question

the TDS of San Francisco water is only 50ppm with hardly much sediment or hardness in the water. In all very clean already. I purchased this to remove whatever is left with a 5 micron sediment filter before this unit. I put a pressure gauge and water meter after the filters. As of today the water reads 1650 gallons and when I turn on the water, my pressure readings are: 70 psi from the utility 69 psi after my sediment filters 30 psi after the ap903 Clearly the AP903 is exhausted, clogged, or can't handle the flow rate. I would not recommend this unit to anybody needing a whole house filter. Actually I'm not sure if this unit is exhausted or just simply can't handle the flow rate. According to the spec sheets, this unit should handle 20 gpm. I'm definitely not getting that flow rate.
Showing 1-10 of 12 reviews

Always in stock and the best service

We love Supply House. It's never a hassle to get anything we need. Thanks!
Brian
Delaware
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always the best service

SupplyHouse seems to always have items in stock and fast shipping. They are my "Go To" place every time!
Brian B
Newark DE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

aqua-pure AP903

this is a very good system I have one in my own house and have installed three in other homes realy makes a big difference in the quaility of the water
buttercup
poughquag ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price on the market for this product!

This product is the best all in one whole house filter on the market in its category.
Joe
Rockville, MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter

Took a little extra tape to seal the threads of the filter adapter and the first cartridge had a pin hole leak but I can tell a difference in the water immediately and Supply house was prompt in replacing the defective filter! Pleased overall!
John
East TN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Aqua-Pure makes everything great. I'm glad you sell their products and at better pricing than most sites. That's why I love Supply house.com!
Jackie K.
Wappinger Falls, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great so far

We've used it for about a year on city water in VA, Loudoun County. I have pressure gauges right before and after the filter and they show no significant pressure drop given accuracy of the gauges (~65psi -> ~65psi). I can also see how pressure changes when I adjust the pressure valve on out 1" main inlet. There are no problems with flow either. I like high capacity and flow-through rate of the filter.
olegsaf
Sterling, VA
13 years ago
Was this review helpful to you?

Negative reviews make me want to buy.

All of the one star reviews of this unit clogging up, make me question if the other filters on the market, simply don't filter very well? It must filter quite a bit out of the water column if it's becoming clogged no???
Andy
Duluth, MN
13 years ago
Was this review helpful to you?

Do not buy this.

Installed 2 of these in series and pressure dropped from 65 psi on day one to 22 psi on day 6. The claim of these filters being able to filter 100000 (200000 in my case)gallons of water is so far from the truth as you can get. They are almost completely clogged up after 15000 gallons.
Roman
Water Mill NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

don't buy this filter

i bought the filter and nothing but problems with the flow i install it in a beach house with a pre filter and still the same bad results ...i not ever buy this system agin...being a plumber for 15 yrs....
The plumber
south bay ,ca
14 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: does this filter have a check valve in it so water can't flow back through it?.If so I will need a expansion tank fot my h/w heater.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit does not come with a check valve.

Was this review helpful to you?

Q: how often does filter have to be changed

Asked by jerrrey 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The disposable filter cartridge must be replaced every 12 months, at the rated capacity or if a noticeable reduction in flow rate occurs.

Was this review helpful to you?

Q: Does this come with a filter?

Asked by Jeff 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The AP903 comes with the filter, head, and mounting bracket.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy