Apply to be a TradeMaster!
Main product image of Aqua-Pure AP917HD, Replacement Cartridge for AP903
Magnifying glass
Hover image to zoom

Aqua-Pure AP917HD, Replacement Cartridge for AP903

Brand:
Aqua-Pure
SKU:
5621006
Rating:
(42)
Q&A:
(3)
Aqua-Pure AP917HD, Replacement Cartridge for AP903
Magnifying glass
Hover image to zoom
$327.04 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP903
Product Highlight: Height
25-1/16"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
Solventum is now Aqua-Pure


The Aqua-Pure AP917HD, Replacement Cartridge for AP903 replacement cartridge for the AP903 High Flow SQC filtration system features:
  • Sediment reduction down to 5 microns
  • 100,000 gallon capacity or approximately one year life
  • Sanitary Quick Charge (SQC) style cartridge, an industry exclusive for this applications, allows for fast and easy cartridge change-outs without the need for filter wrenches.
  • Head not included


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Application:

Point of Entry

Type:

Whole House

Micron Rating:

5

Flow Rate (GPM):

20

Max Pressure (PSI):

125

Service Life:

100,000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

AP903

Height:

25-1/16"

Diameter (Inches):

4-1/2"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3MROP416 Replacement Carbon Block Post-Water Filter Cartridge for 3MRO401 & 3MRO501
SKU: 3MROP416-20A
Aqua-Pure

Product Reviews

4.64 out of 42 reviews
92% would recommend this product
4.64
out of 42 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
76%
4 star
14%
3 star
7%
2 star
2%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I did my research. SupplyHouse was the best supplier

These types of filters are basically required for all new High Efficiency Boilers. Approximately once per year they need to be changed out. The process is pretty easy, but make sure you relieve the downstream pressure before you try to release the cartridge. If it's pressurized, you'll have a tough time getting the cartridge out. First close the upstream valve, then bleed out the pressure by opening a faucet, then close the downstream valve and then remove the filter cartridge. SupplyHouse had the best overall price, even better than other guys who claimed to have x% off. And they ship quickly.
VS

Most Liked Negative Review

Filter did not last as long as advertised

It was rated for 100k gallons but water pressure dropped rapidly after just 6k gallons and that's with a prefilter. SupplyHouse's support was impeccable though. They replaced the filter for free.
Showing 1-10 of 42 reviews

Yes I would purchase again and again

This is used to filter all city water coming into the house. Works great. Recommend to all interested in filtering their water supply
BC
Peachland NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I use this as the main part of my whole house filtering system. It works well and is simple to change. I change this cartage annually.
G
Long Island, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

This is the filter for our whole house water filtration system. It's use is a must for all our water.
Bobby
Peachland NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not sure the price went up alot.

you have to make the frice more frendly it way to high
kim
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Love having all the water in my home filtered. Can use any faucet and enjoy clean drinking water. Great price and quick shipping.
Stone
Bham, AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, fantastic water, low pressure

All good except the very low pressure.
Shawn
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again !

Easy to install and lasts a year like it stated it could !
Birdman
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

I needed replacement filters for my whole house filtration system. Supply House had them and got them to me quickly. Supply House rocks! Thank you!
Peg
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again.

Received cartridges and replaced and checked out and am performing a complete water analysis. Thanks I have already recommend to others for whole house filtration.
Bobby
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product availability

As always
Frank
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: is this a replacement for the 3mpf311hd filter?

Asked by Scott 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Scott, Yes, that is correct.

Was this review helpful to you?

Q: Is this the filter replacement for the AP902, also?

Asked by Barb 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this filter replacement is compatible with the model AP902 filtration unit.

Was this review helpful to you?

Q: How does the AP917HD compare with the AP917R?

Asked by Kay 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

The AP917R was discontinued. The AP917HD is the replacement for the AP917R.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy