Apply to be a TradeMaster!
Main product image of Roloc Tr, 2" Disc dia, 60 Grit, Alum. Oxide, Coated, Cloth Backed, 25,000 RPM (Pack of 10)
Magnifying glass
Hover image to zoom

Roloc Tr, 2" Disc dia, 60 Grit, Alum. Oxide, Coated, Cloth Backed, 25,000 RPM (Pack of 10)

Brand:
3M
SKU:
KP87594
Rating:
(0)
Q&A:
(0)
Roloc Tr, 2" Disc dia, 60 Grit, Alum. Oxide, Coated, Cloth Backed, 25,000 RPM (Pack of 10)
Magnifying glass
Hover image to zoom
$52.23 each
In Stock
In Stock
Get 53 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Aluminum Oxide

Description

–
3M Roloc Tr, 2" Disc dia, 60 Grit, Aluminum Oxide, Coated, Cloth Backed, 25,000 RPM, Quick-Change Disc. Sold in packs of 10.

Specs

–
Product Type:

Quick-Change Disc

Diameter (Inches):

2"

Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy