Apply to be a TradeMaster!
Main product image of PM11 Insulation Mastic (1 Gallon)
Magnifying glass
Hover image to zoom

PM11 Insulation Mastic (1 Gallon)

SKU:
475311
Rating:
(0)
Q&A:
(0)
PM11 Insulation Mastic (1 Gallon)
Magnifying glass
Hover image to zoom
$253.48 each
In Stock
In Stock
Get 15 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon
Product Highlight: Material
Mastic

Description

–
An asphalt emulsion containing a highly efficient cellular material for reducing heat transfer and conductivity . It is designed specifically for coating large area surfaces to prevent moisture condensation and dripping . Once dry, it is waterproof, and forms a coating that is resistant to strong acids and alkalines which makes it an excellent weatherproofer . It dries non-poisonous, non-corrosive and odorless . Virginia Insulation Mastic has a temperature range of -20°F to 200°F (-29°C to 93°C), and will not flow below 250°F (121°C).

Specs

–
Material:

Mastic

Product Type:

Insulation Tape

Type:

Insulation

Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy