Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
9 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Home
Electrical Supplies
Electrical Controls
Relays
4PDT Relays
4PDT Relays
Need a little help?
View our Resources
9 items
FILTER
Grid
List
Sort: Default
KHAU-17A11N-120 Compare Checkbox
Compare
120V 4PDT Relay (3A), KHAU-17A11N-120
SKU:
KHAU-17A11N-120
TE Connectivity
SKU:
KHAU-17A11N-120
Brand:
TE Connectivity
–
+
$41.24
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
KHAU-17D11-24 Compare Checkbox
Compare
24VDC 4PDT General Purpose Power Relay (2.5A), KHAU-17D11-24
SKU:
KHAU-17D11-24
TE Connectivity
SKU:
KHAU-17D11-24
Brand:
TE Connectivity
–
+
$33.70
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
KHU-17A11-24 Compare Checkbox
Compare
24V 4PDT General Purpose Relay (3A), KHU-17A11-24
SKU:
KHU-17A11-24
TE Connectivity
SKU:
KHU-17A11-24
Brand:
TE Connectivity
–
+
$95.76
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
R10-E1X4-115V Compare Checkbox
Compare
115V 4PDT Relay (5A), R10-E1X4-115V
SKU:
R10-E1X4-115V
TE Connectivity
SKU:
R10-E1X4-115V
Brand:
TE Connectivity
–
+
$85.00
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
KHAU-17A11-120 Compare Checkbox
Compare
120V 4PDT General Purpose Relay (3A), KHAU-17A11-120
SKU:
KHAU-17A11-120
TE Connectivity
SKU:
KHAU-17A11-120
Brand:
TE Connectivity
–
+
$35.20
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
KHAU-17A11-24 Compare Checkbox
Compare
24V 4PDT General Purpose Relay (3A), KHAU-17A11-24
SKU:
KHAU-17A11-24
TE Connectivity
SKU:
KHAU-17A11-24
Brand:
TE Connectivity
–
+
$65.45
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 18
In Stock
Get 1 by
Wed, Nov 18
Add to List
KHAU-17A12-120 Compare Checkbox
Compare
120V 4PDT General Purpose Relay (5A), KHAU-17A12-120
SKU:
KHAU-17A12-120
TE Connectivity
SKU:
KHAU-17A12-120
Brand:
TE Connectivity
–
+
$54.43
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
KHAU-17A16-120 Compare Checkbox
Compare
120V 4PDT General Purp Relay, KHAU-17A16-120
SKU:
KHAU-17A16-120
TE Connectivity
SKU:
KHAU-17A16-120
Brand:
TE Connectivity
–
+
$123.17
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
KHU-17A11N-120 Compare Checkbox
Compare
120V 4PDT Relay KHA Series (3A), KHU-17A11N-120
SKU:
KHU-17A11N-120
TE Connectivity
SKU:
KHU-17A11N-120
Brand:
TE Connectivity
–
+
$70.78
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About 4PDT Relays
This category contains 4PDT Relays manufactured by Square D.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video