Apply to be a TradeMaster!
Main product image of 1-1/2" Malleable Iron 45-Degree Non-Insulated Liquid-Tight Elbow Connector, 5246-TB
Magnifying glass
Hover image to zoom

1-1/2" Malleable Iron 45-Degree Non-Insulated Liquid-Tight Elbow Connector, 5246-TB

Brand:
ABB
SKU:
5246-TB
Rating:
(0)
Q&A:
(0)
1-1/2" Malleable Iron 45-Degree Non-Insulated Liquid-Tight Elbow Connector, 5246-TB
Magnifying glass
Hover image to zoom
$122.34 each
In Stock
In Stock
Get 11 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1-1/2"

Description

–
Liquidtight Conduit Fitting, 45 Degree 1-1/2 Inch, Non-Insulated Malleable Iron

Specs

–
Size:

1-1/2"

Product Type:

Connector

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy