Apply to be a TradeMaster!
Filter menu expanded

Filters

13 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Size
–

3/4" (3)
1" (1)
1-1/4" (1)
1-1/2" (4)
2" (3)
2-1/2" (1)

Price Range
–

$15 to $20 (1)
$30 to $35 (3)
$40 to $45 (1)
$50 to $60 (1)
$70 to $80 (1)
$80 to $90 (1)
$90 to $100 (2)
$100 to $200 (2)
$700 to $800 (1)

Malleable Iron Liquid Tight 45° Elbows (Insulated)

Help Face
Need a little help?
13 items
Grid
List
Compare
Product Image of 1-1/2" Insulated Zinc Plated Malleable Iron 45-Degree Liquid Tight Connector
1-1/2" Insulated Zinc Plated Malleable Iron 45-Degree Liquid Tight Connector
SKU: 5346
T&B
SKU: 5346
Brand: T&B
$76.80 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2" Insulated Zinc Plated Malleable Iron 45-Degree Liquid Tight Connector
$103.86 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of 3/4" 45° Liquid-Tight Conduit Zinc Connector, H07541
$16.73 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2" Malleable Iron 45° Insulated Liquid-Tight Connector, H20041
$93.13 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3/4" Malleable Iron 45° Insulated Liquid-Tight Connector, 3563
$30.20 each
In Stock
Get 11 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 11 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 1" Malleable Iron 45° Insulated Liquid-Tight Connector, H10041
$43.64 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/2" Malleable Iron 45-Degree Non-Insulated Liquid-Tight Elbow Connector, 5246-TB
$122.34 each
In Stock
Get 11 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 11 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 1-1/2" Malleable Iron 45° Insulated Liquid-Tight Connector, H15041
$81.42 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3/4" Malleable Iron 45-Degree Non-Insulated Liquid-Tight Elbow Connector, 5243-TB
$33.63 each
In Stock
Get 72 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 72 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 1-1/4" Malleable Iron 45° Non-Insulated Liquid-Tight Connector, H1504
$56.48 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/4" Malleable Iron 45° Insulated Liquid-Tight Connector, H12541
$33.96 each
In Stock
Get 2 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 2 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 2" Malleable Iron 45° Non-Insulated Liquid-Tight Connector, H2004
$93.42 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2-1/2" Malleable Iron 45-Degree Non-Insulated Liquidtight Conduit Fitting
$772.13 each
In Stock
Get 2 by Fri, Nov 27
In Stock
Get 2 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About Malleable Iron Liquid Tight 45° Elbows (Insulated)

Malleable Iron Liquid Tight 45° Elbows (Insulated) are 45-degree liquid-tight conduit connectors made from malleable iron, with insulated versions from brands such as T&B and Hubbell. Listed trade sizes include 3/4-inch, 1-1/2-inch, and 2-inch. Hubbell models H07541, H20041, and 3563 are among the listed connectors. T&B describes its 1-1/2-inch connector for use with metallic liquid tight conduit where flexible metal raceway is installed in outdoor or indoor locations exposed to continuous or intermittent moisture. Termination style varies by model, since Hubbell lists both compression and threaded connections in its 45-degree insulated connectors. T&B models also list a zinc plated finish. Picking the correct size and connection style matters because the connector has to match the conduit it terminates. A mismatch on size or style stalls the install on the job and costs the crew time.

Subcategories

  • Hubbell Compression Connectors: The Hubbell H07541 and H20041 are 45-degree liquid-tight conduit connectors with a compression connection. Both are listed as malleable iron and steel connectors with insulated trade sizes. Contractors use them on liquid-tight conduit runs that call for a 45-degree connector. The H07541 lists a 3/4-inch trade size, and the H20041 lists a 2-inch trade size.
  • Hubbell Threaded Connectors: The Hubbell 3563 is a 3/4-inch malleable iron 45-degree insulated liquid-tight connector with a threaded connection. Installers choose a threaded termination when the fitting or enclosure calls for it. Hubbell's description lists it for liquid-tight use in a 3/4-inch trade size.
  • T&B Zinc Plated Connectors: The T&B 1-1/2-inch and 2-inch models are insulated zinc plated malleable iron 45-degree liquid tight connectors. T&B describes the 1-1/2-inch model for use with metallic liquid tight conduit where flexible metal raceway is installed in outdoor or indoor locations exposed to continuous or intermittent moisture. Both list a zinc plated steel finish and malleable iron material.

Buying Guide

Start with trade size. Size is the first filter because every other choice depends on it. The listing includes 3/4-inch, 1-1/2-inch, and 2-inch connectors, and the size has to match the liquid-tight conduit being installed.

Next, pick the connection style. Hubbell H07541 and H20041 use a compression connection, while Hubbell 3563 uses a threaded connection. Confirm which termination the fitting or enclosure and the conduit type call for before ordering.

Check the environment. T&B describes its 1-1/2-inch 45-degree connector for use with metallic liquid tight conduit where flexible metal raceway is installed in outdoor or indoor locations exposed to continuous or intermittent moisture. When comparing Malleable Iron Liquid Tight 45° Elbows (Insulated), read each product description for the intended conduit and location.

Then look at material and finish. The listed connectors are malleable iron, and the T&B models list a zinc plated finish. Hubbell's descriptions list malleable iron and steel for the 3/4-inch and 2-inch compression models.

Finally, confirm the angle. The listed connectors are 45-degree models, so check the conduit run layout before ordering.

Also confirm the insulated designation. The product records list insulated connectors, so compare that detail across brands before placing the order, and keep size, connection style, and finish in the same comparison. T&B names its 1-1/2-inch and 2-inch connectors insulated as well.

Frequently Asked Questions

What sizes do Malleable Iron Liquid Tight 45° Elbows (Insulated) come in?

Listed models include 3/4-inch, 1-1/2-inch, and 2-inch trade sizes. Malleable Iron Liquid Tight 45° Elbows (Insulated) are sized to the conduit, so match the connector to the conduit trade size.

What's the difference between compression and threaded 45-degree liquid tight connectors?

Hubbell H07541 and H20041 use a compression connection, while Hubbell 3563 uses a threaded connection. Check which termination the job calls for before choosing a 45-degree insulated liquid tight connector.

Where can I use a T&B insulated 45-degree liquid tight connector?

T&B describes its 1-1/2-inch insulated zinc plated malleable iron 45-degree liquid tight connector for use with metallic liquid tight conduit where flexible metal raceway is installed in outdoor or indoor locations exposed to continuous or intermittent moisture. Check each listing's description for the specific model.

What material are liquid tight 45° insulated elbows made of?

The listed Malleable Iron Liquid Tight 45° Elbows (Insulated) use malleable iron as the material. T&B models list a zinc plated steel finish, and Hubbell H07541 and H20041 descriptions list malleable iron and steel.

Does the listing include a 2-inch insulated 45-degree liquid tight connector?

Yes. The listing includes a 2-inch T&B zinc plated malleable iron 45-degree liquid tight connector and the 2-inch Hubbell H20041 malleable iron insulated 45-degree connector with a compression connection. Compare the two for finish and termination before ordering.

Didn't find what you're looking for? 
Let us know
.