Apply to be a TradeMaster!
Main product image of 2" 45-Degree Non-Insulated Malleable Iron Liquid Tight Fitting, 5247
Magnifying glass
Hover image to zoom

2" 45-Degree Non-Insulated Malleable Iron Liquid Tight Fitting, 5247

Brand:
ABB
SKU:
5247
Rating:
(0)
Q&A:
(0)
2" 45-Degree Non-Insulated Malleable Iron Liquid Tight Fitting, 5247
Magnifying glass
Hover image to zoom
$134.57 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
2"
Product Highlight: Angle
45°

Description

–
Conduit Connector: For Liquid-Tight, Malleable Iron, 2" Non-Insulated, Angle Connector, Threaded Connection

Specs

–
Size:

2"

Material:

Malleable Iron

Product Type:

Fitting

Angle:

45°

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy