Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Brand
–

ABB (2)
RACO (1)

Size
–

1" (1)
1-1/4" (1)
2" (1)

Price Range
–

$50 to $60 (1)
$70 to $80 (1)
$100 to $200 (1)

Malleable Iron Non-Insulated Liquid Tight 45° Elbows

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1" 45-Degree Non-Insulated Malleable Iron Liquid Tight Fitting, 5244
$58.99 each
In Stock
Get 43 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 43 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 1-1/4" Iron 45° Non-Insulated Liquid-Tight Connector, 3445
$70.15 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2" 45-Degree Non-Insulated Malleable Iron Liquid Tight Fitting, 5247
$134.57 each
In Stock
Get 2 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 2 by Wed, Nov 25 - Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About Malleable Iron Non-Insulated Liquid Tight 45° Elbows

Malleable Iron Non-Insulated Liquid Tight 45° Elbows are conduit connectors that fit liquid-tight conduit runs at a 45 degree angle. Sampled products include the ABB 5244 in 1" and the ABB 5247 in 2", both malleable iron with a threaded connection. The RACO 3445 in 1-1/4" is also listed as a non-insulated, liquid-tight iron connector at 45 degrees. Sizes in the sampled records are 1", 1-1/4" and 2", and other sizes may be listed. Electricians and installers choose an angled connector where the conduit route calls for a bend at the connection point. Product pages state the size and angle in each product name. Matching the size, angle, and material to the conduit and enclosure before ordering keeps the install moving and prevents a return trip for the wrong connector.

Subcategories

  • ABB 5244 1" 45-Degree Connector: The ABB 5244 is a 1" 45-degree non-insulated malleable iron liquid-tight fitting. It is described as a conduit connector for liquid-tight conduit in an angle style with a threaded connection. Electricians use it where a 1" liquid-tight conduit run needs a 45 degree turn at the connection. Confirm the thread details on the product page before ordering.
  • ABB 5247 2" 45-Degree Connector: The ABB 5247 is a 2" 45-degree non-insulated malleable iron liquid-tight fitting. It is described as a conduit connector for liquid-tight conduit in an angle style with a threaded connection. Installers use it for larger 2" conduit runs that need a 45 degree turn at the connection. Verify the details on the product page for the exact model.
  • RACO 3445 1-1/4" 45-Degree Connector: The RACO 3445 is a 1-1/4" iron 45 degree non-insulated liquid-tight connector. Contractors use it where 1-1/4" liquid-tight conduit needs a 45 degree turn at the connection. The record lists the size and the connector product type. Confirm the material and connection details on the product page before specifying.

Buying Guide

Start with the conduit size. The sampled connectors are sized at 1", 1-1/4" and 2", and the size is stated in each product name. Match it to the liquid-tight conduit on the job and to the opening on the enclosure, then confirm on the product page before ordering.

Next, confirm the angle and connection. Every sampled product is a 45 degree connector, and the ABB models list a threaded connection. Check the thread and connection details on the exact product page so the fitting mates with the enclosure or conduit hardware being used.

When selecting Malleable Iron Non-Insulated Liquid Tight 45° Elbows, also compare material and insulation. The ABB models are malleable iron, and the RACO 3445 is listed as an iron connector. All sampled products are non-insulated, so verify that a non-insulated connector suits the application.

Finally, plan the takeoff by counting each connection point by size and model. Brands differ across the listing, with ABB and RACO products both sampled, so confirm that each product page states the details the job requires. Keeping the part list organized by size also makes it easier to check the delivery against the job before work begins.

Environment and code requirements are not covered in the sampled records, so confirm them against the project specification and manufacturer documentation.

Frequently Asked Questions

What are Malleable Iron Non-Insulated Liquid Tight 45° Elbows used for?

Malleable Iron Non-Insulated Liquid Tight 45° Elbows are conduit connectors for liquid-tight conduit with a 45 degree angle. They let a conduit route turn at the connection point. Confirm the size and details on the product page for the model being ordered.

What sizes do Malleable Iron Non-Insulated Liquid Tight 45° Elbows come in?

Sampled sizes for Malleable Iron Non-Insulated Liquid Tight 45° Elbows are 1" (ABB 5244), 1-1/4" (RACO 3445) and 2" (ABB 5247). Other sizes may be listed. Check the category page for the current range.

What are Malleable Iron Non-Insulated Liquid Tight 45° Elbows made of?

The ABB 5244 and ABB 5247 are malleable iron. The RACO 3445 is listed as an iron connector. Verify the material on the product page for any other model in this category.

Are Malleable Iron Non-Insulated Liquid Tight 45° Elbows insulated?

The sampled Malleable Iron Non-Insulated Liquid Tight 45° Elbows, the ABB 5244, ABB 5247 and RACO 3445, are all listed as non-insulated. Verify the insulation type on the product page for any other model. Match it to the application before specifying.

What connection type do Malleable Iron Non-Insulated Liquid Tight 45° Elbows have?

The ABB 5244 and ABB 5247 are listed with a threaded connection. The sampled record for the RACO 3445 does not state a connection type for this elbow. Confirm it on the product page before ordering.

Didn't find what you're looking for? 
Let us know
.