Apply to be a TradeMaster!
Main product image of 2-1/2" Malleable Iron 45-Degree Non-Insulated Liquidtight Conduit Fitting
Magnifying glass
Hover image to zoom

2-1/2" Malleable Iron 45-Degree Non-Insulated Liquidtight Conduit Fitting

Brand:
ABB
SKU:
5248
Rating:
(0)
Q&A:
(0)
2-1/2" Malleable Iron 45-Degree Non-Insulated Liquidtight Conduit Fitting
Magnifying glass
Hover image to zoom
$772.13 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
2-1/2"

Description

–
  • Liquidtight Conduit Fitting, 45 Degree 2-1/2 Inch, Non-Insulated Malleable Iron
  • Ability to install quickly with low torque effort
  • To positively bond conduit to box or enclosure.
  • Specs

    –
    Size:

    2-1/2"

    Material:

    Malleable Iron

    Product Type:

    Conduit

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy