Apply to be a TradeMaster!
Main product image of 1" 90-Degree Malleable Iron Insulated Liquid Tight High Temperature Elbow Connector, 5354HT
Magnifying glass
Hover image to zoom

1" 90-Degree Malleable Iron Insulated Liquid Tight High Temperature Elbow Connector, 5354HT

Brand:
ABB
SKU:
5354HT
Rating:
(0)
Q&A:
(0)
1" 90-Degree Malleable Iron Insulated Liquid Tight High Temperature Elbow Connector, 5354HT
Magnifying glass
Hover image to zoom
$176.96 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1"

Description

–
Conduit Connector: For Liquid-Tight, Steel, 1" Trade Size Insulated, Angled Connector, Threaded Connection

Specs

–
Size:

1"

Product Type:

Connector

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy