Malleable Iron Liquid Tight 90° Elbows (Insulated) are angled connectors that terminate liquidtight flexible metal conduit at a box or enclosure. The listing includes 90-degree connectors from Southwire, T&B, and ABB, with sizes that include 1/2", 1", 1-1/4", 1-1/2", and 2". Southwire describes its 1/2" and 1" versions as having an insulated throat, a malleable iron body, and a compression nut that secures, grounds, and seals the conduit. T&B lists its zinc plated 1-1/2" and 2" elbows for metallic liquid tight conduit where flexible metal raceway is installed outdoors or indoors in locations exposed to continuous or intermittent moisture. ABB's 5355GR is a 1-1/4" malleable iron elbow connector with external bonding and a threaded connection. Every one of these connectors sits at the termination point, so material, insulation, and size matter. Matching them to the conduit and the application keeps the termination secure, sealed, and grounded as the job requires.
Subcategories
Buying Guide
Start with the conduit trade size, because the connector has to match the liquidtight conduit and the box or enclosure opening it terminates at. Sizes in this listing include 1/2", 1", 1-1/4", 1-1/2", and 2", so confirm the size on each product page before ordering.
Next, decide how the installation will be grounded or bonded. Southwire lists its fittings as suitable for grounding in sizes 1/2" to 1-1/2" per NEC 351-I, while ABB's 5355GR is an external bonding style. Confirm the job requirements and the local inspector's expectations before settling on a style.
Then weigh the environment. When comparing Malleable Iron Liquid Tight 90° Elbows (Insulated), read the stated use on each product. T&B describes its zinc plated elbows for outdoor or indoor locations exposed to continuous or intermittent moisture, and Southwire lists a zinc electroplated finish. Southwire's record also references hazardous location suitability per NEC 501-4(b) and 502-4(a), so read the full listing details when the space is classified.
Finally, compare construction details. Malleable iron bodies, insulated throats, compression nuts, and threaded connections each appear in this listing, and each suits different conduit and enclosure conditions. Match those details to the conduit type and the box opening before ordering. Treat the product page as the final check on size, material, and finish.
Frequently Asked Questions
What do malleable iron liquid tight 90° elbows do?
Malleable Iron Liquid Tight 90° Elbows (Insulated) terminate liquidtight flexible metal conduit at a box or enclosure with a 90-degree turn. Southwire describes its version as securing, grounding, and sealing the conduit with an insulated throat and a compression nut.
Can insulated liquid tight 90° elbows be used outdoors?
T&B describes its insulated zinc plated malleable iron 90-degree liquid tight connectors for metallic liquid tight conduit installed in outdoor or indoor locations exposed to continuous or intermittent moisture. Check the stated use on the specific product page before choosing insulated liquid tight 90° elbows for an exposed location.
What sizes do these liquid tight elbows come in?
The malleable iron liquid tight 90° elbows shown in this listing include 1/2", 1", 1-1/4", 1-1/2", and 2" sizes across Southwire, ABB, and T&B products. Confirm the size on each product page, since each record lists its own size.
Which insulated liquid tight elbow has external bonding?
ABB's 5355GR is a 1-1/4" malleable iron external bonding liquid tight insulated elbow connector with a threaded connection. Pick it when the job calls for external bonding on a 1-1/4" liquid tight conduit termination.
Are malleable iron liquid tight 90° elbows suitable for grounding?
Southwire lists its UL Listed liquidtight flexible metal conduit fittings as suitable for grounding in sizes 1/2" to 1-1/2" per NEC 351-I. For any malleable iron liquid tight 90° elbow (insulated), confirm the grounding approach on the product page and with the local inspector.