Apply to be a TradeMaster!
Main product image of 2-1/2" 90-Degree Non-Insulated Malleable Iron Liquid Tight Fitting, 5358
Magnifying glass
Hover image to zoom

2-1/2" 90-Degree Non-Insulated Malleable Iron Liquid Tight Fitting, 5358

Brand:
ABB
SKU:
5358
Rating:
(0)
Q&A:
(0)
2-1/2" 90-Degree Non-Insulated Malleable Iron Liquid Tight Fitting, 5358
Magnifying glass
Hover image to zoom
$824.51 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
2-1/2"

Description

–
Conduit Connector: For Liquid-Tight, Malleable Iron, 2-1/2" Insulated, Angled Connector, Threaded Connection

Specs

–
Product Type:

Connector

Material:

Malleable Iron

Size:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy