Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Show In Stock Only (7)

Brand
–

ABB (2)
Steel City (4)
T&B (5)

Size
–

1/2" (2)
3/4" (2)
1" (2)
1-1/4" (2)
1-1/2" (1)
2" (1)
2-1/2" (1)

Review Score
–

(1)

Price Range
–

$5 to $10 (1)
$10 to $15 (2)
$15 to $20 (1)
$35 to $40 (1)
$45 to $50 (1)
$50 to $60 (1)
$60 to $70 (1)
$70 to $80 (1)
$100 to $200 (1)
$800 to $900 (1)

Malleable Iron Liquid Tight 90° Elbows (Non-Insulated)

Help Face
Need a little help?
11 items
Grid
List
Compare
Product Image of 1/2" 90-Degree Malleable Iron Liquid Tight Fitting
$13.76 each
BOX UP & SAVE 18%
$280.50 box of 25
$11.22 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 3/4" 90-Degree Malleable Iron Liquid Tight Fitting
$12.19 each
BOX UP & SAVE 6%
$114.60 box of 10
$11.46 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 1" 90-Degree Malleable Iron Liquid Tight Fitting
$49.02 each
BOX UP & SAVE 15%
$419.00 box of 10
$41.90 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/4" 90-Degree Malleable Iron Liquid Tight Fitting
$77.18 each
BOX UP & SAVE 14%
$331.55 box of 5
$66.31 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1/2" Non Insulated Malleable Iron 90-Degree Liquid Tight Elbow
$8.33 each
BOX UP & SAVE 6%
$195.25 box of 25
$7.81 each
In Stock
Get 200 by Tue, Nov 24
In Stock
Get 200 by Tue, Nov 24
Compare
Product Image of 3/4" Non Insulated Malleable Iron 90-Degree Liquid Tight Elbow
$15.69 each
BOX UP & SAVE 6%
$147.10 box of 10
$14.71 each
In Stock
Get 88 by Mon, Nov 23
In Stock
Get 88 by Mon, Nov 23
Compare
Product Image of 1" Non Insulated Malleable Iron 90-Degree Liquid Tight Elbow
$39.62 each
BOX UP & SAVE 13%
$173.25 box of 5
$34.65 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of 1-1/4" Non Insulated Malleable Iron 90-Degree Liquid Tight Elbow
$57.21 each
In Stock
Get 5 by Fri, Nov 27
In Stock
Get 5 by Fri, Nov 27
Compare
Product Image of 1-1/2" Non Insulated Malleable Iron 90-Degree Liquid Tight Elbow
$68.16 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" 90-Degree Non-Insulated Malleable Iron Liquid Tight Fitting, 5257
2" 90-Degree Non-Insulated Malleable Iron Liquid Tight Fitting, 5257
SKU: 5257
ABB
SKU: 5257
Brand: ABB
$127.11 each
In Stock
Get 7 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 7 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 2-1/2" 90-Degree Non-Insulated Malleable Iron Liquid Tight Fitting, 5358
$824.51 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Malleable Iron Liquid Tight 90° Elbows (Non-Insulated)

Malleable Iron Liquid Tight 90° Elbows (Non-Insulated) are 90-degree elbow fittings made from malleable iron for liquid tight conduit connections. The listing includes Steel City elbows in 1/2", 3/4", 1", and 1-1/4" sizes, plus a T&B 1/2" non insulated elbow with a zinc plated steel finish that is listed for use with metallic liquid tight conduit. Electrical contractors and maintenance crews use these fittings to make a 90-degree turn in a conduit run. Selection comes down to trade size, material, and whether the application calls for a non-insulated style. Product details such as size, material, and angle are listed on each elbow, so comparing options takes little time. Matching the elbow size to the conduit before heading to the job prevents a return trip for the correct fitting and keeps the installation moving.

Subcategories

  • 1/2" Elbows: The 1/2" size appears from both Steel City and T&B. The T&B version is a non insulated malleable iron 90-degree elbow with a zinc plated steel finish, listed for use with metallic liquid tight conduit. The Steel City version is a 90-degree malleable iron liquid tight fitting. Electricians choose this size when the conduit trade size is 1/2".
  • 3/4" and 1" Elbows: Steel City lists 3/4" and 1" 90-degree malleable iron liquid tight fittings. Both are elbow products with a 90 degree angle and malleable iron material. Contractors move to these trade sizes when the conduit is larger than 1/2".
  • 1-1/4" Elbows: The Steel City 1-1/4" 90-degree malleable iron liquid tight fitting covers a 1-1/4" trade size. It is classed as an elbow with a 90 degree angle and malleable iron construction. Installers use it where the conduit run is 1-1/4" and a 90-degree turn is needed. Confirm the size against the conduit before ordering.

Buying Guide

Start with the conduit trade size. Elbows in this category are sold by size, and the Steel City options listed run from 1/2" through 1-1/4", with a T&B option in 1/2". A mismatch between conduit and fitting size means a return trip, so read the conduit marking before ordering. Matching the elbow to the conduit also keeps the rest of the run consistent.

Next, confirm the application. T&B describes its 1/2" elbow as for use with metallic liquid tight conduit. Verify the conduit type on the job against the fitting description, and check manufacturer documentation for ratings or approvals, since the catalog details here do not state them.

Then consider material and finish. Malleable Iron Liquid Tight 90° Elbows (Non-Insulated) are made from malleable iron, and the T&B 1/2" elbow adds a zinc plated steel finish. Non-insulated styles carry no insulation, so confirm whether the installation calls for an insulated version before choosing.

Finally, plan the order by size. Count the elbows needed at each trade size so one order covers the run. When both brands are listed in the size needed, compare the published details, since finish and description wording differ between them. Record the elbow size and quantity before leaving the shop so the job box matches the plan.

Frequently Asked Questions

What sizes of malleable iron liquid tight 90 degree elbows are listed?

Malleable Iron Liquid Tight 90° Elbows (Non-Insulated) include Steel City elbows in 1/2", 3/4", 1", and 1-1/4" sizes. A T&B 1/2" elbow is also listed. Confirm sizes on the listing before ordering.

What conduit does the T&B 1/2" elbow work with?

The T&B 1/2" non insulated malleable iron 90-degree liquid tight elbow is described as for use with metallic liquid tight conduit. Check the manufacturer documentation for any additional conduit compatibility.

What finish do these malleable iron liquid tight elbows have?

The T&B 1/2" elbow lists a zinc plated steel finish on a malleable iron elbow. The Steel City listings specify material, size, and angle but not a finish, so check the manufacturer documentation if finish matters on the job.

Are these malleable iron liquid tight 90 degree elbows insulated?

The category title specifies non-insulated, and the T&B 1/2" listing describes its elbow as non insulated. If a job calls for an insulated style, look for a separate listing.

How do I pick between Steel City and T&B 1/2" elbows?

Both 1/2" options are malleable iron 90-degree elbows. The T&B listing adds a zinc plated steel finish and names metallic liquid tight conduit, so compare those details with the job requirements.

Didn't find what you're looking for? 
Let us know
.