Apply to be a TradeMaster!
Main product image of 2-1/2" Non Insulated Malleable Iron Chase Nipple for Rigid/IMC Conduit, 848-TB
Magnifying glass
Hover image to zoom

2-1/2" Non Insulated Malleable Iron Chase Nipple for Rigid/IMC Conduit, 848-TB

Brand:
ABB
SKU:
848-TB
Rating:
(0)
Q&A:
(0)
2-1/2" Non Insulated Malleable Iron Chase Nipple for Rigid/IMC Conduit, 848-TB
Magnifying glass
Hover image to zoom
$62.24 each
In Stock
In Stock
Get 17 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
2-1/2"

Description

–
Conduit Nipple: For Rigid & Intermediate (IMC), Malleable Iron, 2-1/2" Trade Size Non-Insulated, Threaded Connection

Specs

–
Size:

2-1/2"

Material:

Malleable Iron

Product Type:

Nipple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy