Apply to be a TradeMaster!
Filter menu expanded

Filters

497 items
Reset

SORT

Product Availability
–

Show In Stock Only (374)

Brand
–

ABB (40)
Appleton (66)
Arlington (31)
Cooper B-Line (1)
Hubbell (75)
Killark (26)
LH Dottie (23)
RACO (17)
Red Dot (1)
Southwire (154)

Size
–

1/8" (1)
1/4" (1)
3/8" (3)
1/2" (65)
3/4" (87)
1" (92)
1-1/4" (53)
1-1/2" (62)
2" (54)
2-1/2" (22)

Material
–

Aluminum (94)
Carbon Steel (11)
Cast Aluminum (1)
Cast Iron (1)
Die Cast Zinc (2)
Ductile Iron (4)
Galvanized Iron (5)
Galvanized Steel (14)
Iron (56)
Malleable Iron (100)

Review Score
–

(21)
(1)
(2)
(1)
(1)

Price Range
–

Under $1 (39)
$1 to $5 (60)
$5 to $10 (53)
$10 to $15 (31)
$15 to $20 (30)
$20 to $25 (33)
$25 to $30 (19)
$30 to $35 (34)
$35 to $40 (19)
$40 to $45 (14)

Rigid & IMC Conduit Fittings

Help Face
Need a little help?
497 items
All Rigid & IMC Conduit Fittings
All Rigid & IMC Conduit Fittings (496)
Compression Connectors
Compression Connectors (21)
Compression Couplings
Compression Couplings (18)
Raintight Compression Couplings
Raintight Compression Couplings (5)
Tubular Threaded Couplings
Tubular Threaded Couplings (6)
3-Piece Couplings
3-Piece Couplings (12)
Insulated Conduit Chase Nipples
Insulated Conduit Chase Nipples (8)
Non-Insulated Conduit Chase Nipples
Non-Insulated Conduit Chase Nipples (29)
Offset Nipples
Offset Nipples (9)
Elbows
Elbows (4)
Pull Elbows
Pull Elbows (12)
Watertight Hubs (Insulated)
Watertight Hubs (Insulated) (15)
Grounding Bushings
Grounding Bushings (33)
Set Screw Connectors
Set Screw Connectors (1)
Set Screw Couplings
Set Screw Couplings (9)
Type-C Conduit Bodies
Type-C Conduit Bodies (29)
Type-LB Conduit Bodies
Type-LB Conduit Bodies (39)
Type-LL Conduit Bodies
Type-LL Conduit Bodies (30)
Type-LR Conduit Bodies
Type-LR Conduit Bodies (30)
Type-SLB Conduit Bodies
Type-SLB Conduit Bodies (2)
Type-T Conduit Bodies
Type-T Conduit Bodies (36)
Conduit Body Covers
Conduit Body Covers (15)
Steel Locknuts
Steel Locknuts (31)
Steel Sealing Locknuts
Steel Sealing Locknuts (18)
1-Hole Conduit Straps
1-Hole Conduit Straps (23)
2-Hole Conduit Straps
2-Hole Conduit Straps (18)
SS Conduit Clamps
SS Conduit Clamps (1)
Pipe Spacers
Pipe Spacers (4)
Machined Steel Connectors
Machined Steel Connectors (5)
Rigid 90° Conduit Inserts
Rigid 90° Conduit Inserts (1)
Drain Seals
Drain Seals (5)
Female Threaded Conduit Unions
Female Threaded Conduit Unions (5)
Flexible Couplings
Flexible Couplings (3)
Male Threaded Conduit Unions
Male Threaded Conduit Unions (3)
M x F 90° Union Elbows
M x F 90° Union Elbows (1)
M x F Threaded Conduit Unions
M x F Threaded Conduit Unions (5)
Type-X Conduit Bodies
Type-X Conduit Bodies (10)
Grid
List
Compare
Product Image of 3/4" One Hole Steel Rigid Snap-On Strap
3/4" One Hole Steel Rigid Snap-On Strap
SKU: 532
Southwire
SKU: 532
Brand: Southwire
$0.41 each
BOX UP & SAVE 15%
$17.50 box of 50
$0.35 each
In Stock
Get 5,294 by Mon, Oct 5
In Stock
Get 5,294 by Mon, Oct 5
Compare
Product Image of 2" Rigid Steel Locknut
2" Rigid Steel Locknut
SKU: 286
Southwire
SKU: 286
Brand: Southwire
$0.70 each
BOX UP & SAVE 11%
$15.50 box of 25
$0.62 each
In Stock
Get 2,048 by Mon, Oct 5
In Stock
Get 2,048 by Mon, Oct 5
Compare
Product Image of 1/2" Rigid Steel Locknut
1/2" Rigid Steel Locknut
SKU: 281-SOUTHWIRE
Southwire
SKU: 281-SOUTHWIRE
Brand: Southwire
(1)
$0.18 each
BOX UP & SAVE 22%
$14.00 box of 100
$0.14 each
In Stock
Get 8,616 by Mon, Oct 5
In Stock
Get 8,616 by Mon, Oct 5
Compare
Product Image of 1/2" One Hole Steel Rigid Snap-On Strap
$0.30 each
BOX UP & SAVE 17%
$12.50 box of 50
$0.25 each
In Stock
Get 6,252 by Mon, Oct 5
In Stock
Get 6,252 by Mon, Oct 5
Compare
Product Image of 3/4" Rigid Steel Locknut
3/4" Rigid Steel Locknut
SKU: 282
Southwire
SKU: 282
Brand: Southwire
(1)
$0.17 each
BOX UP & SAVE 18%
$14.00 box of 100
$0.14 each
In Stock
Get 2,599 by Mon, Oct 5
In Stock
Get 2,599 by Mon, Oct 5
Compare
Product Image of 3/4" Two Hole Steel Rigid Snap-On Strap
3/4" Two Hole Steel Rigid Snap-On Strap
SKU: 542-SOUTHWIRE
Southwire
SKU: 542-SOUTHWIRE
Brand: Southwire
$0.19 each
BOX UP & SAVE 11%
$8.50 box of 50
$0.17 each
In Stock
Get 3,854 by Mon, Oct 5
In Stock
Get 3,854 by Mon, Oct 5
Compare
Product Image of 1/2" Rigid Zinc Conduit Chase Nipple
1/2" Rigid Zinc Conduit Chase Nipple
SKU: 751-SOUTHWIRE
Southwire
SKU: 751-SOUTHWIRE
Brand: Southwire
(1)
$0.43 each
BOX UP & SAVE 9%
$39.00 box of 100
$0.39 each
In Stock
Get 2,400 by Mon, Oct 5
In Stock
Get 2,400 by Mon, Oct 5
Compare
Product Image of 1" Rigid Steel Locknut
1" Rigid Steel Locknut
SKU: 283-SOUTHWIRE
Southwire
SKU: 283-SOUTHWIRE
Brand: Southwire
$0.29 each
In Stock
Get 1,530 by Mon, Oct 5
In Stock
Get 1,530 by Mon, Oct 5
Compare
Product Image of 1/2" Zinc Rigid Offset Nipple
$2.68 each
BOX UP & SAVE 13%
$23.30 box of 10
$2.33 each
In Stock
Get 349 by Mon, Oct 5
In Stock
Get 349 by Mon, Oct 5
Compare
Product Image of 1-1/4" Two Hole Steel Rigid Snap-On Strap
1-1/4" Two Hole Steel Rigid Snap-On Strap
SKU: 544-SOUTHWIRE
Southwire
SKU: 544-SOUTHWIRE
Brand: Southwire
$0.37 each
BOX UP & SAVE 5%
$7.00 box of 20
$0.35 each
In Stock
Get 1,940 by Mon, Oct 5
In Stock
Get 1,940 by Mon, Oct 5
Compare
Product Image of 1/2" Two Hole Steel Rigid Snap-On Strap
1/2" Two Hole Steel Rigid Snap-On Strap
SKU: 541-SOUTHWIRE
Southwire
SKU: 541-SOUTHWIRE
Brand: Southwire
$0.14 each
BOX UP & SAVE 14%
$6.00 box of 50
$0.12 each
In Stock
Get 4,547 by Mon, Oct 5
In Stock
Get 4,547 by Mon, Oct 5
Compare
Product Image of 1" One Hole Steel Rigid Snap-On Strap
1" One Hole Steel Rigid Snap-On Strap
SKU: 533-SOUTHWIRE
Southwire
SKU: 533-SOUTHWIRE
Brand: Southwire
$0.49 each
BOX UP & SAVE 10%
$11.00 box of 25
$0.44 each
In Stock
Get 646 by Mon, Oct 5
In Stock
Get 646 by Mon, Oct 5
Compare
Product Image of 1" Two Hole Steel Rigid Snap-On Strap
1" Two Hole Steel Rigid Snap-On Strap
SKU: 543-SOUTHWIRE
Southwire
SKU: 543-SOUTHWIRE
Brand: Southwire
$0.31 each
BOX UP & SAVE 10%
$7.00 box of 25
$0.28 each
In Stock
Get 1,648 by Mon, Oct 5
In Stock
Get 1,648 by Mon, Oct 5
Compare
Product Image of 1/4" One Hole Steel Rigid Snap-On Strap (Box of 100)
$8.09 each
In Stock
Get 15 by Wed, Oct 7
In Stock
Get 15 by Wed, Oct 7
Compare
Product Image of 1-1/4" Rigid Steel Locknut
$0.52 each
BOX UP & SAVE 17%
$21.50 box of 50
$0.43 each
In Stock
Get 139 by Mon, Oct 5
In Stock
Get 139 by Mon, Oct 5
Compare
Product Image of 1-1/2" Rigid Steel Locknut
1-1/2" Rigid Steel Locknut
SKU: 285-SOUTHWIRE
Southwire
SKU: 285-SOUTHWIRE
Brand: Southwire
$0.54 each
BOX UP & SAVE 13%
$23.50 box of 50
$0.47 each
In Stock
Get 433 by Mon, Oct 5
In Stock
Get 433 by Mon, Oct 5
Compare
Product Image of 2-1/2" Rigid Steel Locknut
2-1/2" Rigid Steel Locknut
SKU: 287-SOUTHWIRE
Southwire
SKU: 287-SOUTHWIRE
Brand: Southwire
$1.50 each
BOX UP & SAVE 9%
$6.80 box of 5
$1.36 each
In Stock
Get 28 by Mon, Oct 5
In Stock
Get 28 by Mon, Oct 5
Compare
Product Image of 3/4" Rigid Zinc Conduit Chase Nipple
$1.24 each
BOX UP & SAVE 16%
$52.00 box of 50
$1.04 each
In Stock
Get 292 by Mon, Oct 5
In Stock
Get 292 by Mon, Oct 5
Compare
Product Image of 3/4" Rigid Threaded LB Conduit Body with Cover and Gasket - Aluminum
$8.41 each
In Stock
Get 1 by Mon, Oct 5
In Stock
Get 1 by Mon, Oct 5
Compare
Product Image of 3/4" Rigid Steel Coupling
$1.64 each
BOX UP & SAVE 3%
$3.18 box of 2
$1.59 each
In Stock
Get 359 by Mon, Oct 5
In Stock
Get 359 by Mon, Oct 5
Compare
Product Image of 1/2" Rigid Steel Coupling
1/2" Rigid Steel Coupling
SKU: 51-SOUTHWIRE
Southwire
SKU: 51-SOUTHWIRE
Brand: Southwire
$2.17 each
In Stock
Get 153 by Mon, Oct 5
In Stock
Get 153 by Mon, Oct 5
Compare
Product Image of 1/2" Rigid Threaded LB Conduit Body with Cover and Gasket - Aluminum
$6.85 each
In Stock
Get 237 by Mon, Oct 5
In Stock
Get 237 by Mon, Oct 5
Compare
Product Image of 2" Zinc Die Cast Rigid Watertight Hub w/ Insulated Throat
$21.84 each
In Stock
Get 13 by Mon, Oct 5
In Stock
Get 13 by Mon, Oct 5
Compare
Product Image of 3" Rigid Steel Locknut
3" Rigid Steel Locknut
SKU: 288TZ
Southwire
SKU: 288TZ
Brand: Southwire
$1.50 each
BOX UP & SAVE 7%
$69.50 box of 50
$1.39 each
In Stock
Get 264 by Mon, Oct 5
In Stock
Get 264 by Mon, Oct 5
Compare
Product Image of 2" Two Hole Steel Rigid Snap-On Strap
2" Two Hole Steel Rigid Snap-On Strap
SKU: 546-SOUTHWIRE
Southwire
SKU: 546-SOUTHWIRE
Brand: Southwire
$0.68 each
BOX UP & SAVE 9%
$31.00 box of 50
$0.62 each
In Stock
Get 1,266 by Mon, Oct 5
In Stock
Get 1,266 by Mon, Oct 5
Compare
Product Image of 1-1/4" One Hole Steel Rigid Snap-On Strap
1-1/4" One Hole Steel Rigid Snap-On Strap
SKU: 534-SOUTHWIRE
Southwire
SKU: 534-SOUTHWIRE
Brand: Southwire
$0.56 each
BOX UP & SAVE 13%
$9.80 box of 20
$0.49 each
In Stock
Get 243 by Mon, Oct 5
In Stock
Get 243 by Mon, Oct 5
Compare
Product Image of 3/4" Zinc Rigid Offset Nipple
3/4" Zinc Rigid Offset Nipple
SKU: 112-SOUTHWIRE
Southwire
SKU: 112-SOUTHWIRE
Brand: Southwire
$2.64 each
BOX UP & SAVE 9%
$23.90 box of 10
$2.39 each
In Stock
Get 2 by Mon, Oct 5
In Stock
Get 2 by Mon, Oct 5
Compare
Product Image of 3" Two Hole Steel Rigid Conduit Strap
$2.06 each
BOX UP & SAVE 7%
$19.20 box of 10
$1.92 each
In Stock
Get 102 by Mon, Oct 5
In Stock
Get 102 by Mon, Oct 5
Compare
Product Image of 1" Rigid Steel Coupling
1" Rigid Steel Coupling
SKU: 53-SOUTHWIRE
Southwire
SKU: 53-SOUTHWIRE
Brand: Southwire
$2.93 each
BOX UP & SAVE 7%
$81.60 box of 30
$2.72 each
In Stock
Get 111 by Mon, Oct 5
In Stock
Get 111 by Mon, Oct 5
Compare
Product Image of 2" Zinc Die Cast Insulated Ground Bushing w/ Lug
$6.36 each
BOX UP & SAVE 6%
$59.80 box of 10
$5.98 each
In Stock
Get 86 by Mon, Oct 5
In Stock
Get 86 by Mon, Oct 5
Compare
Product Image of 3/4" One Hole Steel Rigid Conduit Strap
$0.54 each
BOX UP & SAVE 17%
$22.50 box of 50
$0.45 each
In Stock
Get 2,199 by Mon, Oct 5
In Stock
Get 2,199 by Mon, Oct 5
Compare
Product Image of 2" Two Hole Steel Rigid Conduit Strap
$1.10 each
BOX UP & SAVE 14%
$23.75 box of 25
$0.95 each
In Stock
Get 189 by Mon, Oct 5
In Stock
Get 189 by Mon, Oct 5
Compare
Product Image of 1" Rigid Threaded LB Conduit Body with Cover and Gasket - Aluminum
$9.82 each
In Stock
Get 13 by Fri, Oct 9
In Stock
Get 13 by Fri, Oct 9
Compare
Product Image of 3/4" Sealing Steel Locknut w/ PVC Gasket
3/4" Sealing Steel Locknut w/ PVC Gasket
SKU: 712-SOUTHWIRE
Southwire
SKU: 712-SOUTHWIRE
Brand: Southwire
$0.94 each
In Stock
Get 270 by Mon, Oct 5
In Stock
Get 270 by Mon, Oct 5
Compare
Product Image of 1" Rigid Zinc Conduit Chase Nipple
$2.08 each
BOX UP & SAVE 17%
$43.25 box of 25
$1.73 each
In Stock
Get 138 by Mon, Oct 5
In Stock
Get 138 by Mon, Oct 5
Compare
Product Image of 2" Rigid Zinc Conduit Chase Nipple
$6.95 each
BOX UP & SAVE 13%
$60.50 box of 10
$6.05 each
In Stock
Get 55 by Fri, Oct 9
In Stock
Get 55 by Fri, Oct 9
Compare
Product Image of 1/2" Rigid Zinc Conduit Chase Nipple
$0.69 each
BOX UP & SAVE 19%
$56.00 box of 100
$0.56 each
In Stock
Get 528 by Mon, Oct 5
In Stock
Get 528 by Mon, Oct 5
Compare
Product Image of 1/2" Sealing Steel Locknut w/ PVC Gasket
1/2" Sealing Steel Locknut w/ PVC Gasket
SKU: 711-SOUTHWIRE
Southwire
SKU: 711-SOUTHWIRE
Brand: Southwire
$1.07 each
In Stock
Get 444 by Mon, Oct 5
In Stock
Get 444 by Mon, Oct 5
Compare
Product Image of 1/2" Threaded T Type Rigid Conduit Body with Cover & Gasket - Aluminum
$7.36 each
In Stock
Get 127 by Mon, Oct 5
In Stock
Get 127 by Mon, Oct 5
Compare
Product Image of 3/4" Zinc Die Cast Insulated Ground Bushing w/ Lug
$6.33 each
BOX UP & SAVE 18%
$260.00 box of 50
$5.20 each
In Stock
Get 65 by Mon, Oct 5
In Stock
Get 65 by Mon, Oct 5
Compare
Product Image of 2" Zinc Rigid Offset Nipple
$12.71 each
BOX UP & SAVE 13%
$22.12 box of 2
$11.06 each
Out of Stock
Get it by Mon, Oct 19 - Mon, Oct 26
Out of Stock
Get it by Mon, Oct 19 - Mon, Oct 26
Compare
Product Image of 3/4" Threaded T Type Rigid Conduit Body with Cover & Gasket - Aluminum
$9.08 each
In Stock
Get 43 by Mon, Oct 5
In Stock
Get 43 by Mon, Oct 5
Compare
Product Image of 1" Steel Zinc Plated Locknut
1" Steel Zinc Plated Locknut
SKU: LN-103
Steel City
SKU: LN-103
Brand: Steel City
$1.14 each
BOX UP & SAVE 17%
$47.50 box of 50
$0.95 each
In Stock
Get 750 by Mon, Oct 5
In Stock
Get 750 by Mon, Oct 5
Compare
Product Image of 3/4" Plated Steel Conduit Locknut
3/4" Plated Steel Conduit Locknut
SKU: 402-ARLINGTON
Arlington
SKU: 402-ARLINGTON
Brand: Arlington
$0.25 each
BOX UP & SAVE 8%
$23.00 box of 100
$0.23 each
In Stock
Get 339 by Mon, Oct 5
In Stock
Get 339 by Mon, Oct 5
Compare
Product Image of 1-1/2" Zinc Die Cast Rigid Watertight Hub w/ Insulated Throat
$13.41 each
In Stock
Get 28 by Mon, Oct 5
In Stock
Get 28 by Mon, Oct 5
Compare
Product Image of 1-1/2" One Hole Steel Rigid Snap-On Strap
$1.17 each
BOX UP & SAVE 13%
$20.40 box of 20
$1.02 each
In Stock
Get 94 by Thu, Oct 8
In Stock
Get 94 by Thu, Oct 8
Compare
Product Image of 1" One Hole Steel Rigid Conduit Strap
$0.61 each
BOX UP & SAVE 11%
$13.50 box of 25
$0.54 each
In Stock
Get 310 by Mon, Oct 5
In Stock
Get 310 by Mon, Oct 5
Compare
Product Image of 3/4" Zinc Die Cast Rigid Watertight Hub w/ Insulated Throat
3/4" Zinc Die Cast Rigid Watertight Hub w/ Insulated Throat
SKU: 202-SOUTHWIRE
Southwire
SKU: 202-SOUTHWIRE
Brand: Southwire
$6.67 each
In Stock
Get 1 by Mon, Oct 5
In Stock
Get 1 by Mon, Oct 5
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Rigid & IMC Conduit Fittings

Rigid and IMC conduit fittings connect, terminate, and support rigid metal conduit (RMC) and intermediate metal conduit (IMC) runs in commercial and industrial electrical installations. Electricians reach for these fittings on jobs where the conduit itself needs to stand up to physical impact, corrosion, or exposure, since rigid and IMC systems are typically specified for outdoor runs, mechanical rooms, and areas where conduit is exposed rather than concealed in a wall cavity. Couplings join straight sections of conduit, connectors terminate conduit at a box or enclosure, and elbows change direction without a field bend. Threaded fittings are the standard here, which sets rigid and IMC apart from thinner-wall EMT systems that rely on set-screw or compression connections. Because these runs often carry feeders and branch circuits in demanding environments, matching the fitting material and finish to the conduit and the installation environment is part of getting the job to pass inspection the first time.

Subcategories

  • Couplings: Couplings join two straight lengths of rigid or IMC conduit into a continuous run. Electricians use standard couplings for in-line joints and specify union-style or three-piece couplings when a run can't rotate freely to thread together, such as when both conduit ends are already fixed in place. Matching thread type and conduit size is the main consideration when ordering.
  • Connectors: Connectors terminate a conduit run at a box, panel, or enclosure. Rigid and IMC connectors are threaded to match the conduit and typically include a locknut or bushing to secure the connection and protect conductors from a sharp edge at the opening. Contractors select insulated versions when code requires bushing protection for the conductors being pulled through.
  • Elbows and Bends: Elbows and factory bends change the direction of a rigid or IMC run without a field bend, which saves labor on repetitive angles and tight spaces where a hand bender can't get the geometry right. Common sweep angles cover 90 and 45 degree turns. Contractors stock these for conduit stub-ups and any run where a consistent, code-compliant bend radius matters more than a custom field bend.
  • Bushings and Locknuts: Bushings and locknuts secure conduit connectors to a box or enclosure and protect conductors from abrasion at the point of entry. Insulated bushings are specified wherever code requires additional conductor protection, while locknuts provide the mechanical grip that keeps a connector from backing out over time. These are ordered in the same quantities as connectors since every termination needs both.

Buying Guide

Matching fitting material to the conduit is the starting point for any rigid or IMC order. Rigid metal conduit and IMC differ slightly in wall thickness, and using fittings designed for the correct conduit type keeps the threaded connection tight and code compliant.

Environment drives finish selection. Outdoor runs, wet locations, and corrosive environments call for a fitting finish rated for that exposure, since a fitting that fails prematurely can compromise the whole run's grounding path and physical protection.

Thread engagement matters more on rigid and IMC systems than on thinner-wall conduit, since these systems rely on the threaded connection itself for both mechanical strength and a continuous grounding path. Under-threading a coupling or connector is a common inspection failure.

Plan for union-style or three-piece couplings anywhere a straight run can't rotate to thread together, such as between two fixed points like an existing panel and a wall-mounted disconnect. Standard couplings simply won't install in that situation.

Order bushings and locknuts in step with connectors rather than as an afterthought, since every termination point needs both to pass inspection and protect the conductors being pulled through the system.

Frequently Asked Questions

What's the difference between rigid metal conduit and IMC?

Rigid metal conduit has a thicker wall than IMC, though both are threaded systems rated for exposed, outdoor, and demanding industrial installations. Fittings are generally sized to match the specific conduit type being used.

When should I use a three-piece coupling instead of a standard coupling?

A three-piece or union-style coupling is needed when a conduit run can't rotate freely to thread together, such as when both ends of the run are already fixed in place.

Do I need an insulated bushing on every connector?

Insulated bushings are required wherever code calls for extra conductor protection at the point of entry into a box or enclosure. Checking the applicable code section for the specific installation is the best way to confirm.

Why are rigid and IMC fittings threaded instead of set-screw or compression style?

Threaded connections give rigid and IMC systems both mechanical strength and a continuous grounding path, which is why these fittings differ from the set-screw and compression fittings used on thinner-wall EMT conduit.

What finish should I choose for an outdoor conduit run?

The finish should match the exposure the run will see, since a fitting finish that isn't rated for outdoor or corrosive conditions can fail prematurely and compromise the run's protection and grounding path.