Apply to be a TradeMaster!
Main product image of ACH580 HVAC Variable Frequency Drive, 100 HP, 460V, 124A, Wall Mount
Magnifying glass
Hover image to zoom

ACH580 HVAC Variable Frequency Drive, 100 HP, 460V, 124A, Wall Mount

Brand:
ABB
SKU:
ACH580-01-124A-4
Rating:
(0)
Q&A:
(0)
ACH580 HVAC Variable Frequency Drive, 100 HP, 460V, 124A, Wall Mount
Magnifying glass
Hover image to zoom
$14,300.59 each
Out of Stock
Out of Stock
Get it Wed, Nov 11 - Fri, Nov 20

Lift Gate

–
This product weighs 111 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Amperage
124 Amps
Product Highlight: Horse Power
100 HP

Description

–

ACH580 HVAC drive offering has all key features built-in to control fans, pumps and compressors, and more complex equipment like air- handling units and chillers, ensuring smooth, energy-efficient operation of your HVAC systems in normal and mission-critical situations. The built-in features significantly reduce installation time and the intuitive control panel with an HVAC-specific primary settings menu and help assistants makes startup, commissioning and operation easy. The optional Bluetooth capability enables the commissioning and monitoring of the drive from a distance. The ACH580-01 comes in IP21 enclosure and can be installed on the wall as standard. Also, IP55 and flange mounting units are available.

Specs

–
Voltage:

460v

Amperage:

124

Horse Power:

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy