Apply to be a TradeMaster!
25A 400V 15 HP 11kW Module, ACS180-04S-25A0-4

25A 400V 15 HP 11kW Module, ACS180-04S-25A0-4

Brand:
ABB
SKU:
ACS180-04S-25A0-4
Rating:
(0)
Q&A:
(0)
25A 400V 15 HP 11kW Module, ACS180-04S-25A0-4
$1,347.13 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
400V
Product Highlight: Horse Power
15 HP
Product Highlight: Amperage
25 Amps

Description

–
ACS180-04S-25A0-4 is an original 25A 400V 15 HP 11kW Module manufactured by ABB.

Specs

–
Voltage:

400V

Nominal Capacity:

11kW

Horse Power:

15

Amperage:

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy