Apply to be a TradeMaster!
Main product image of 3 Pole NC Contactor (100-250V, 9A), AF09-30-01-13
Magnifying glass
Hover image to zoom

3 Pole NC Contactor (100-250V, 9A), AF09-30-01-13

Brand:
ABB
SKU:
AF09-30-01-13
Rating:
(0)
Q&A:
(0)
3 Pole NC Contactor (100-250V, 9A), AF09-30-01-13
Magnifying glass
Hover image to zoom
$95.25 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-250v
Product Highlight: Amperage
9 Amps
Product Highlight: Position
Normally Closed

Description

–

The AF09-30-01-13 is a 3 pole 690 V IEC or 600 UL contactor with 1 built-in auxiliary contact and screw terminals, controlling motors up to 4 kW / 400 V AC (AC-3) or 5 hp / 480 V UL and switching power circuits up to 25 A (AC-1) or 25 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (100-250 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks.


Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.

Specs

–
Product Type:

Contactor

Voltage:

100-250v

Amperage:

9

Position:

Normally Closed

Poles:

3

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy