Apply to be a TradeMaster!
Main product image of 1" EYS Ductile Iron Sealing Fitting w/ Iron Plug and Steel Nipple, EYS31-TB
Magnifying glass
Hover image to zoom

1" EYS Ductile Iron Sealing Fitting w/ Iron Plug and Steel Nipple, EYS31-TB

Brand:
ABB
SKU:
EYS31-TB
Rating:
(0)
Q&A:
(0)
1" EYS Ductile Iron Sealing Fitting w/ Iron Plug and Steel Nipple, EYS31-TB
Magnifying glass
Hover image to zoom
$94.13 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ductile Iron
Product Highlight: Size
1"

Description

–
Conduit Sealing Fitting: For Rigid & Intermediate (IMC), Iron, 1" Trade Size Non-Insulated, Threaded Connection

Specs

–
Material:

Ductile Iron

Size:

1"

Product Type:

Fitting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy