Shop Resideo Sale
Main product image of 6" Heavy-Wall Heat-Shrink Tubing for 8 - 6 AWG, Expanded Dia. 0.51", 600v, Red (Pack of 25), HS12-6LR
Magnifying glass
Hover image to zoom

6" Heavy-Wall Heat-Shrink Tubing for 8 - 6 AWG, Expanded Dia. 0.51", 600v, Red (Pack of 25), HS12-6LR

Brand:
ABB
SKU:
HS12-6LR
Rating:
(0)
Q&A:
(0)
6" Heavy-Wall Heat-Shrink Tubing for 8 - 6 AWG, Expanded Dia. 0.51", 600v, Red (Pack of 25), HS12-6LR
Magnifying glass
Hover image to zoom
$323.89 each
In Stock
In Stock
Get 3 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Size
6"
Product Highlight: Voltage
600V

Description

–
Heat-Shrink & Cold-Shrink Sleeve: 1/2" ID Before Shrinking, 0.15" ID After Shrinking, 6" OAL Polyolefin, 3:1, Red (Pack of 25)

Specs

–
Product Type:

Heavy Wall Heat Shrink

Color:

Red

Size:

6"

Voltage:

600V

AWG:

8-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy