Shop Resideo Sale
Main product image of 5" Heavy-Wall Heat-Shrink Tubing for 1 - 3/0 AWG, Expanded Dia. 1.1", 600v, Black (Pack of 25), HS4-30
Magnifying glass
Hover image to zoom

5" Heavy-Wall Heat-Shrink Tubing for 1 - 3/0 AWG, Expanded Dia. 1.1", 600v, Black (Pack of 25), HS4-30

Brand:
ABB
SKU:
HS4-30
Rating:
(0)
Q&A:
(0)
5" Heavy-Wall Heat-Shrink Tubing for 1 - 3/0 AWG, Expanded Dia. 1.1", 600v, Black (Pack of 25), HS4-30
Magnifying glass
Hover image to zoom
$407.49 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
5"
Product Highlight: Voltage
600V

Description

–
Heat-Shrink & Cold-Shrink Sleeve: 1.1" ID Before Shrinking, 3/8" ID After Shrinking, 5" OAL Polyolefin, 3:1, Black (Pack of 20)

Specs

–
AWG:

1-3/0

Color:

Black

Product Type:

Heavy Wall Heat Shrink

Size:

5"

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy