Shop Resideo Sale
Main product image of 9" Heavy-Wall Heat-Shrink Tubing for 1 - 3/0 AWG, Expanded Dia. 1.1", 600v, Black (Pack of 25), HS4-30L
Magnifying glass
Hover image to zoom

9" Heavy-Wall Heat-Shrink Tubing for 1 - 3/0 AWG, Expanded Dia. 1.1", 600v, Black (Pack of 25), HS4-30L

Brand:
ABB
SKU:
HS4-30L
Rating:
(0)
Q&A:
(0)
9" Heavy-Wall Heat-Shrink Tubing for 1 - 3/0 AWG, Expanded Dia. 1.1", 600v, Black (Pack of 25), HS4-30L
Magnifying glass
Hover image to zoom
$153.84 each
In Stock
In Stock
Get 13 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
9"
Product Highlight: Voltage
600V

Description

–
Heat-Shrink & Cold-Shrink Sleeve: 1.1" ID Before Shrinking, 0.376" ID After Shrinking, 9" OAL Polyolefin, 3:1, Black (Pack of 10)

Specs

–
Color:

Black

Size:

9"

Voltage:

600V

AWG:

1-3/0

Product Type:

Heavy Wall Heat Shrink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy