Apply to be a TradeMaster!
Main product image of 8" Heavy-Wall Heat-Shrink Tubing for 6 - 2 AWG, Expanded Dia. 3/4", 600v, Red (Pack of 25), HS6-1LR
Magnifying glass
Hover image to zoom

8" Heavy-Wall Heat-Shrink Tubing for 6 - 2 AWG, Expanded Dia. 3/4", 600v, Red (Pack of 25), HS6-1LR

Brand:
ABB
SKU:
HS6-1LR
Rating:
(0)
Q&A:
(0)
8" Heavy-Wall Heat-Shrink Tubing for 6 - 2 AWG, Expanded Dia. 3/4", 600v, Red (Pack of 25), HS6-1LR
Magnifying glass
Hover image to zoom
$439.70 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Color
Red

Description

–
Heat-Shrink & Cold-Shrink Sleeve: 3/4" ID Before Shrinking, 0.22" ID After Shrinking, 8" OAL Polyolefin, 3:1, Red (Pack of 25)

Specs

–
Size:

8"

Color:

Red

AWG:

6-2

Product Type:

Heavy Wall Heat Shrink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy