Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1-1/2" (2)
2" (2)
4" (1)
2" x 1-1/2" x 1-1/2" (1)

Price Range
–

$25 to $30 (1)
$35 to $40 (2)
$100 to $200 (1)

ABS DWV Double Elbows

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1-1/2" Hub ABS DWV Double Elbows (5837)
1-1/2" Hub ABS DWV Double Elbows (5837)
SKU: I285300
Nibco
SKU: I285300
Brand: Nibco
(1)
$26.25 each
BOX UP & SAVE 9%
$1,192.00 box of 50
$23.84 each
In Stock
Get 17 by Mon, Nov 23
In Stock
Get 17 by Mon, Nov 23
Compare
Product Image of 2" Hub ABS DWV Double Elbows (5837)
2" Hub ABS DWV Double Elbows (5837)
SKU: I285400
Nibco
SKU: I285400
Brand: Nibco
$39.78 each
BOX UP & SAVE 13%
$864.25 box of 25
$34.57 each
In Stock
Get 25 by Mon, Nov 23
In Stock
Get 25 by Mon, Nov 23
Compare
Product Image of 2" x 1-1/2" x 1- 1/2" Hub ABS DWV Double Elbow (5837R)
2" x 1-1/2" x 1- 1/2" Hub ABS DWV Double Elbow (5837R)
SKU: I285450
Nibco
SKU: I285450
Brand: Nibco
$38.13 each
BOX UP & SAVE 15%
$812.00 box of 25
$32.48 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 4" Hub ABS DWV Double Elbows (5837)
4" Hub ABS DWV Double Elbows (5837)
SKU: I285600
Nibco
SKU: I285600
Brand: Nibco
$105.32 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About ABS DWV Double Elbows

ABS DWV Double Elbows are all-hub fittings that change the direction of flow in drain, waste, and vent systems. SupplyHouse lists the Nibco figure 5837, which has hub x hub x hub connections and comes in 1-1/2 inch, 2 inch, and 4 inch sizes, plus a 2 inch x 1-1/2 inch x 1-1/2 inch version for mixed-size layouts. The fittings are made from ABS, or acrylonitrile-butadiene-styrene, a material that resists sewage and common household chemical formulations and handles a wide temperature span. ABS is lightweight, safe to handle, and easy to install. ABS DWV is joined by solvent cementing or threading, and transition fittings let it connect to steel, copper, or cast iron. Nibco backs its plastic fittings with a 5-year limited warranty. Getting the size and hub configuration right on a double elbow matters because a wrong pick means a tear-out or a second supply run in the middle of a rough-in.

Subcategories

  • 1-1/2 Inch Hub Double Elbows: The 1-1/2 inch double elbow, Nibco material number I285300, is figure 5837 with hub x hub x hub connections. Plumbers use it where a smaller ABS DWV run needs to change the direction of flow. The black ABS body weighs 0.226 pounds, so it handles easily on the job. Match the hub size to the pipe in the run before ordering.
  • 2 Inch Hub Double Elbows: The 2 inch double elbow, Nibco material number I285400, carries the same figure 5837 design with hub connections. Contractors use it on larger branch lines in an ABS DWV system. ABS DWV is joined by solvent cementing or threading. Transition fittings handle the connection when the run meets steel, copper, or cast iron.
  • 2 Inch x 1-1/2 Inch x 1-1/2 Inch Double Elbows: The mixed-size double elbow, Nibco material number I285450, pairs one 2 inch hub with two 1-1/2 inch hubs. Installers pick it when a layout calls for two diameters in a single fitting. It keeps the figure 5837 all-hub design and the same ABS construction. Check the drawings to confirm which hub lands on which pipe.
  • Large-Diameter Double Elbows: The 4 inch double elbow, Nibco material number I285600, is the largest size in the figure 5837 line shown on the SupplyHouse listing. Nibco's catalog also lists a 3 inch version, material number I285550. Contractors use these sizes on larger drain runs where ABS DWV is already specified. Both keep the hub x hub x hub connection style.

Buying Guide

Start with the pipe size in the run. Nibco's catalog lists figure 5837 in 1-1/2 inch, 2 inch, 3 inch, and 4 inch sizes, plus a 2 inch x 1-1/2 inch x 1-1/2 inch version with mixed hubs. Match each hub to the pipe it will receive, and choose the mixed-size version only when the layout calls for two diameters in one fitting.

Next, confirm the material. ABS DWV Double Elbows belong in an ABS system, and ABS resists sewage, common household chemical formulations, and a wide temperature span. Check local code and the project spec for approved DWV materials before committing to a fitting.

Then check the connection type. Figure 5837 has hub x hub x hub ends, and ABS DWV is joined by solvent cementing or threading. When the run meets steel, copper, or cast iron, plan on transition fittings.

Last, compare the listing details against the drawings or the fitting being replaced. Match the material number, size, and connection type, and read the product page for exact specs. Keep the layout sketch handy when ordering so every hub lines up with the right pipe diameter. Nibco backs its plastic fittings with a 5-year limited warranty, but a correct match at the start still saves the most time on a rough-in.

Frequently Asked Questions

What are ABS DWV double elbows used for?

ABS DWV double elbows change the direction of flow in drain, waste, and vent systems. The Nibco figure 5837 has all hub connections. It is made from ABS, which resists sewage and common household chemical formulations.

What sizes do the Nibco 5837 ABS DWV double elbows come in?

Nibco catalogs the figure 5837 ABS DWV double elbow in 1-1/2 inch (I285300), 2 inch (I285400), 3 inch (I285550), and 4 inch (I285600). A 2 inch x 1-1/2 inch x 1-1/2 inch version (I285450) covers mixed-size layouts. Confirm the exact size on the SupplyHouse product page before ordering.

How are ABS DWV double elbows joined to pipe?

ABS DWV double elbows are joined by solvent cementing or threading, according to Nibco. The fittings have all hub connections. Follow the cement maker's directions and local code for the actual joint procedure.

Can I connect an ABS DWV double elbow to cast iron, copper, or steel?

Yes, ABS DWV double elbows can connect to steel, copper, or cast iron through transition fittings. Pick the transition fitting that matches the pipe size and material on the other side of the joint. Check the product page for the exact fitting before ordering.

Do Nibco ABS DWV double elbows carry a warranty?

Nibco backs its plastic fittings, including ABS DWV double elbows, with a 5-year limited warranty. Coverage terms come from Nibco, so read the warranty details before relying on them for a job.

Didn't find what you're looking for? 
Let us know
.