Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" x 1- 1/2" Hub ABS DWV Double Elbow (5837R)
Magnifying glass
Hover image to zoom

2" x 1-1/2" x 1- 1/2" Hub ABS DWV Double Elbow (5837R)

Brand:
Nibco
SKU:
I285450
Rating:
(0)
Q&A:
(0)
2" x 1-1/2" x 1- 1/2" Hub ABS DWV Double Elbow (5837R)
Magnifying glass
Hover image to zoom
$38.13 each
BOX UP & SAVE 15%
$812.00 box of 25
$32.48 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2" x 1- 1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket x Socket Connection

Description

–
The ABS DWV double elbow features all hub connections and is used to change the direction of flow. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. NIBCO® plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specs

–
Material:

ABS

Connection Type:

Socket x Socket x Socket

Size:

2" x 1-1/2" x 1- 1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy