Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
2" Filter (4)
2" (4)
3" Filter (2)
3" (2)
4" Filter (2)
4" (2)
Review Score
–
5 Filter (2)
(2)
Price Range
–
$50 to $60 Filter (1)
$50 to $60 (1)
$60 to $70 Filter (1)
$60 to $70 (1)
$80 to $90 Filter (1)
$80 to $90 (1)
$90 to $100 Filter (1)
$90 to $100 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
ABS DWV Fittings
ABS DWV Double Sanitary Tees with 90° Inlet (Hub)
ABS DWV Double Sanitary Tees with 90° Inlet (Hub)
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
I275200 Compare Checkbox
Compare
3" x 3" x 3" x 3" x 2" Hub ABS Double Sanitary Tee with 90° Inlet (58359R)
SKU:
I275200
Nibco
SKU:
I275200
Brand:
Nibco
(3)
–
+
$54.75
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tomorrow, Nov 17
Total Available: 13
In Stock
Get 5 by
Tomorrow, Nov 17
Total Available: 13
Add to List
I275380 Compare Checkbox
Compare
4" x 4" x 4" x 4" x 2" Hub ABS Double Sanitary Tee with 90° Inlet (58359R)
SKU:
I275380
Nibco
SKU:
I275380
Brand:
Nibco
–
+
$98.37
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
I276250 Compare Checkbox
Compare
3" x 3" x 3" x 3" x 2" x 2" Hub ABS Double Sanitary Tee with Two 90° Inlets (583599)
SKU:
I276250
Nibco
SKU:
I276250
Brand:
Nibco
(1)
–
+
$65.01
each
ADD TO CART
Add to List
In Stock
Get 10 by
Tomorrow, Nov 17
Total Available: 20
In Stock
Get 10 by
Tomorrow, Nov 17
Total Available: 20
Add to List
I276600 Compare Checkbox
Compare
4" x 4" x 4" x 4" x 2" x 2" Hub ABS Double Sanitary Tee with Two 90° Inlets (583599)
SKU:
I276600
Nibco
SKU:
I276600
Brand:
Nibco
–
+
$84.54
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tomorrow, Nov 17
Total Available: 5
In Stock
Get 3 by
Tomorrow, Nov 17
Total Available: 5
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About ABS DWV Double Sanitary Tees with 90° Inlet (Hub)
This category contains double sanitary tees with Hub connections and inlets, which are manufactured by Nibco.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video