Apply to be a TradeMaster!
Main product image of 3" x 3" x 3" x 3" x 2" Hub ABS Double Sanitary Tee with 90° Inlet (58359R)
Magnifying glass
Hover image to zoom

3" x 3" x 3" x 3" x 2" Hub ABS Double Sanitary Tee with 90° Inlet (58359R)

Brand:
Nibco
SKU:
I275200
Rating:
(3)
Q&A:
(0)
3" x 3" x 3" x 3" x 2" Hub ABS Double Sanitary Tee with 90° Inlet (58359R)
Magnifying glass
Hover image to zoom
$42.94 each
In Stock
In Stock
Get 5 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3" x 3" x 3" x 2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket Connection
Product Highlight: Inlet Type
90°

Description

–
3" x 3" x 3" x 3" x 2" Hub ABS Double Sanitary Tee with 90° Inlet (58359R)

The Nibco ABS DWV double sanitary tee is used in residential and commercial drain, waste and vent systems.

The ABS DWV double sanitary tee features all hub connections, a flowing sweep to aid in the evacuation of waste and used fluids, and a 90-degree side inlet to join a ABS branch line into a vertical drain pipe. The tee allows for a connection to be made in continuous pipe line and branch out to a different direction. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Sanitary Tee

Material:

ABS

Connection Type:

Socket

Size:

3" x 3" x 3" x 3" x 2"

Inlet Type:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Hard to find product they had.

Used the hub in a repair project. Prompt delivery and high quality product. Would definitely use this company again.
Ashcan
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unique Part

I searched all the major supply houses around the Boise area and was unable to locate this part to replace a failed one. After searching the internet, I was relieved to find this part at the Supply House and it was shipped to me as promised in two days. Really appreciate the as promised delivery and ability to locate hard to find parts!
Brian in Boise
Boise Idaho
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find fitting

SupplyHouse sent the exact fitting that I ordered the first time.I could not find this speciality fitting anywhere else!
Tate
Berthoud, CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy