Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
2" Filter (1)
2" (1)
3" Filter (1)
3" (1)
4" Filter (2)
4" (2)
Price Range
–
$15 to $20 Filter (2)
$15 to $20 (2)
$30 to $35 Filter (1)
$30 to $35 (1)
$60 to $70 Filter (1)
$60 to $70 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
ABS DWV Fittings
ABS DWV Testrite Tees
ABS DWV Testrite Tees
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
TRABS2A Compare Checkbox
Compare
2" TESTRITE ABS DWV Test/Cleanout Tee with Plug
SKU:
TRABS2A
Holdrite
SKU:
TRABS2A
Brand:
Holdrite
–
+
$18.69
each
BOX UP & SAVE 10%
–
+
$168.80 box of 10
$16.88
each
ADD TO CART
Add to List
In Stock
Get 8 by
Fri, Nov 20
Total Available: 16
In Stock
Get 8 by
Fri, Nov 20
Total Available: 16
Add to List
TRABS3A Compare Checkbox
Compare
3" TESTRITE ABS DWV Test/Cleanout Tee with Plug
SKU:
TRABS3A
Holdrite
SKU:
TRABS3A
Brand:
Holdrite
–
+
$19.88
each
ADD TO CART
Add to List
In Stock
Get 10 by
Tue, Nov 24
In Stock
Get 10 by
Tue, Nov 24
Add to List
TRABS4A Compare Checkbox
Compare
4" TESTRITE ABS DWV Test/Cleanout Tee with Plug
SKU:
TRABS4A
Holdrite
SKU:
TRABS4A
Brand:
Holdrite
–
+
$34.67
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
TR4-ABS-H Compare Checkbox
Compare
TESTRITE 4" Tee & Clean Out Plug for ABS Pipe
SKU:
TR4-ABS-H
Holdrite
SKU:
TR4-ABS-H
Brand:
Holdrite
–
+
$61.03
each
ADD TO CART
Add to List
In Stock
Get 20 by
Tomorrow, Nov 19
Total Available: 56
In Stock
Get 20 by
Tomorrow, Nov 19
Total Available: 56
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About ABS DWV Testrite Tees
This category contains ABS DWV Testrite Tees which are manufactured by Holdrite.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video