Apply to be a TradeMaster!
Main product image of TESTRITE 4" Tee & Clean Out Plug for ABS Pipe
Magnifying glass
Hover image to zoom

TESTRITE 4" Tee & Clean Out Plug for ABS Pipe

Brand:
Holdrite
SKU:
TR4-ABS-H
Rating:
(0)
Q&A:
(0)
TESTRITE 4" Tee & Clean Out Plug for ABS Pipe
Magnifying glass
Hover image to zoom
$61.03 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Features:
  • For 4" ABS pipe systems
  • TESTRITE is a revolutionary method for testing DWV piping systems
  • IAPMO - UPC Listed
  • Serves as a permanant system cleanout port
  • Test using air or water
  • Re-usable test wedge
  • Requires no tools or sealants
  • Requires no compressor or pumps


Application:
  • DWV Test Tee
  • Clean-out Tee

Specs

–
Product Type:

Test Tee

Application:

ABS

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy