Apply to be a TradeMaster!
Main product image of 20 Plate, 3/4" Threaded, Brazed Plate Heat Exchanger (3" x 8")
Magnifying glass
Hover image to zoom

20 Plate, 3/4" Threaded, Brazed Plate Heat Exchanger (3" x 8")

SKU:
LA14-20X
Rating:
(0)
Q&A:
(0)
20 Plate, 3/4" Threaded, Brazed Plate Heat Exchanger (3" x 8")
Magnifying glass
Hover image to zoom
$251.99 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Size
3" x 8"
Product Highlight: Connection Type
Threaded Connection

Description

–
Brazed plate heat exchangers consist of stainless steel plate plates, which have embossed chevron patterns. The plates are turned 180° to each other, causing the plate ridges to intersect, and creating a lattice of intersecting channels. The fluids can flow in counter-current or co-current way. Special corrugation patterns promote high turbulence flow. Turbulence dramatically improves heat transfer rates and reduces the amount of deposits inside the unit.

Specs

–
Connection Size:

3/4"

Product Type:

Heat Exchanger

Size:

3" x 8"

Connection Type:

Threaded

Number of Plates:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy