AIC Heat Exchangers designs and manufactures heat transfer and heat recovery equipment. Its units are installed in HVAC, plumbing, pool heating, marine, and sanitary or food-processing applications worldwide. The company builds custom units in-house, running its own tube mills and CNC systems rather than assembling from outside components.
The in-house manufacturing base supports a wide range of construction types. These range from standard plate-and-frame units to specialized marine-grade and titanium models. AIC can match a heat exchanger's construction to the water chemistry and application it needs to handle.
Product Lines
AIC's catalog runs across several heat exchanger families. Plate and frame units come in standard, gasketed, sanitary, and wide-gap configurations. Shell and tube units are available as straight tube, U-tube, or precision designs. Brazed plate units come in single-wall and double-wall construction. Specialized designs include economizers, spiral units, and coil-type exchangers. Application-specific lines cover marine-grade and titanium construction, plus dedicated pool heater and water heater models. Newer additions to the lineup include the PlateBlock cross-flow design and the Cobrex double-wall exchanger.
Why Contractors Specify AIC Heat Exchangers
Contractors working on pool heating, marine, or sanitary processing jobs often need a heat exchanger built for a specific water chemistry or code requirement rather than a one-size-fits-all unit. AIC's range of constructions, from plate and frame through titanium and double-wall brazed plate, gives them that option without switching manufacturers mid-project. Because AIC manufactures with its own tube mills and CNC equipment, custom configurations are a standard part of the product line rather than a special-order exception.
How to Choose AIC Heat Exchangers Products
Start with the application. Pool heating and potable water jobs generally call for the water heater or pool heater lines. Marine installations point toward the marine-grade or titanium constructions. Sanitary or food-processing work calls for the sanitary plate-and-frame configuration. For jobs where two fluid streams need to stay fully isolated, a double-wall brazed plate unit or the Cobrex design adds a second barrier between the two sides. Once the fluid path and isolation needs are set, the choice between plate-and-frame, shell-and-tube, or brazed-plate construction generally comes down to available space. It also depends on the pressure and temperature range of the system it's tying into.
Frequently Asked Questions
What industries does AIC Heat Exchangers serve?
AIC manufactures heat exchangers for HVAC, plumbing, pool heating, marine, sanitary, food-processing, and general industrial applications. These products handle heat transfer and heat recovery.
Does AIC offer double-wall heat exchangers?
Yes, AIC's brazed plate line includes double-wall construction, along with the Cobrex double-wall design, for applications where full separation between two fluid streams matters.
What construction types does AIC manufacture?
AIC builds plate and frame, shell and tube, and brazed plate heat exchangers. It also makes specialized designs such as economizers, spiral units, coil-type exchangers, and the PlateBlock cross-flow unit.
Are AIC heat exchangers available in marine-grade or titanium construction?
Yes, AIC's application-specific line includes marine-grade and titanium constructions for jobs where standard materials aren't suited to the water chemistry.
Does AIC manufacture custom heat exchangers or only standard models?
AIC manufactures custom-designed heat transfer and heat recovery products using its own tube mills and CNC systems, in addition to its standard product lines.