Apply to be a TradeMaster!
Main product image of 100 Plate, 1" Threaded, Brazed Plate Heat Exchanger (5" x 12")
Magnifying glass
Hover image to zoom

100 Plate, 1" Threaded, Brazed Plate Heat Exchanger (5" x 12")

SKU:
LB31-100XJ
Rating:
(0)
Q&A:
(0)
100 Plate, 1" Threaded, Brazed Plate Heat Exchanger (5" x 12")
Magnifying glass
Hover image to zoom
$1,190.31 each
In Stock
In Stock
Get 3 Thu, Sep 24 - Fri, Sep 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
5" x 12"

Description

Brazed plate heat exchangers consist of stainless steel plate plates, which have embossed chevron patterns. The plates are turned 180° to each other, causing the plate ridges to intersect, and creating a lattice of intersecting channels. The fluids can flow in counter-current or co-current way. Special corrugation patterns promote high turbulence flow. Turbulence dramatically improves heat transfer rates and reduces the amount of deposits inside the unit.

Specs

Product Type:

Heat Exchanger

Number of Plates:

100

Connection Size:

1"

Connection Type:

Threaded

Size:

5" x 12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy