Apply to be a TradeMaster!
Main product image of Element, 7500W, 220V, 100095581
Magnifying glass
Hover image to zoom

Element, 7500W, 220V, 100095581

Brand:
AO Smith
SKU:
100095581
Rating:
(0)
Q&A:
(0)
Element, 7500W, 220V, 100095581
Magnifying glass
Hover image to zoom
$407.34 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
7500 Watts
Product Highlight: Voltage
220v

Description

–
Element, 7500W, 220V

Specs

–
Product Type:

Element

Wattage:

7500

Voltage:

220v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy