Apply to be a TradeMaster!
Main product image of 5.5" High-Watt Density Basic Screw-In Element, 240V 2000W, 100108309
Magnifying glass
Hover image to zoom

5.5" High-Watt Density Basic Screw-In Element, 240V 2000W, 100108309

Brand:
AO Smith
SKU:
100108309
Rating:
(2)
Q&A:
(0)
5.5" High-Watt Density Basic Screw-In Element, 240V 2000W, 100108309
Magnifying glass
Hover image to zoom
$22.85 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Wattage
2000 Watts
Product Highlight: Length (Inches)
5-1/2" Length

Description

–
Features & Benefits of High-Watt Density Elements:
  • For residential and light commercial use
  • Zinc-plated for corrosion protection
  • Includes gasket
  • Screw-in element

Specs

–
Voltage:

240v

Wattage:

2000

Length (Inches):

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Dependable supply outlet.

Fast delivery, correct item and no damage.
Zagnuts
Spokane
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast service

have not used part- bought after replacing upper element as purchase from sears took soooooo long. great price and fast delivery.
s2
escondido ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy