Apply to be a TradeMaster!
Main product image of 9" High-Watt Density Basic Screw-In Element, 240V 3800W, 100108319
Magnifying glass
Hover image to zoom

9" High-Watt Density Basic Screw-In Element, 240V 3800W, 100108319

Brand:
AO Smith
SKU:
100108319
Rating:
(0)
Q&A:
(0)
9" High-Watt Density Basic Screw-In Element, 240V 3800W, 100108319
Magnifying glass
Hover image to zoom
$29.42 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Wattage
3800 Watts
Product Highlight: Length (Inches)
9" Length

Description

–
Features & Benefits of High-Watt Density Elements:
  • For residential and light commercial use
  • Zinc-plated for corrosion protection
  • Includes gasket
  • Screw-in element

Specs

–
Voltage:

240v

Wattage:

3800

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy