Apply to be a TradeMaster!
Main product image of 6" Basic Universal Flange Specialty Element, 120V 1500W, 100108333
Magnifying glass
Hover image to zoom

6" Basic Universal Flange Specialty Element, 120V 1500W, 100108333

Brand:
AO Smith
SKU:
100108333
Rating:
(0)
Q&A:
(0)
6" Basic Universal Flange Specialty Element, 120V 1500W, 100108333
Magnifying glass
Hover image to zoom
$27.62 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
6" Length

Description

–
  • Basic universal flange element
  • Specialty element

Specs

–
Wattage:

1500

Voltage:

120v

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy