Apply to be a TradeMaster!
Main product image of 9.5" Basic Universal Flange Specialty Element, 240V 3000W, 100108340
Magnifying glass
Hover image to zoom

9.5" Basic Universal Flange Specialty Element, 240V 3000W, 100108340

Brand:
AO Smith
SKU:
100108340
Rating:
(0)
Q&A:
(0)
9.5" Basic Universal Flange Specialty Element, 240V 3000W, 100108340
Magnifying glass
Hover image to zoom
$40.13 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3000 Watts
Product Highlight: Voltage
240v
Product Highlight: Length (Inches)
9-1/2" Length

Description

–
  • Basic universal flange element
  • Specialty element

Specs

–
Wattage:

3000

Voltage:

240v

Length (Inches):

9-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy